Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/10 HP Sump Pump

  • Mfr # 57-0007

  • Zoro # G400488139


product price: $335.99
/ea
Free Shipping & Returns

Key Features

Cord Length
9 ft
HP
3/10
Hz
60 Hz
Impeller Material
Cast Iron
Max. Head
19.25 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57-0007
Zoro #
G400488139
UPC #
53514479596
Country of Origin
United States

Dimensions

Cord Length
9 ft
Manufacturers Warranty Length
3 yr
Overall Height
10 1/8 in
Max. Diameter Solids
1/2 in
Min. Sump Pit Dia.
18 in
Width at Widest Point
10 1/8 in
Body Dia.
10 1/16 in
Discharge Dia.
1 1/2 in
Body Diameter
10 1/8 in
Discharge Diameter
1 1/2 in
Sump Pit Diameter - Minimum
18 in
Solids Diameter - Maximum
1/2 in

Details

HP
3/10
Hz
60 Hz
Impeller Material
Cast Iron
Max. Head
19.25 ft
Phase
Single
Max. Liquid Temp.
130 Degrees F
Rated Voltage
115V AC
Gauge/Conductor
18/3
Discharge Gender
Female
Flow Rate @ 15 Ft. of Head
19 gpm
Agency Compliance
CSA, SSPMA
Switch Electrical Connection
Integral
Alarm Included
No
Amps
4.80/9.70 A
Duty Cycle
Intermittent
Flow Rate @ 10 Ft. of Head
34 gpm
Phase - Pumps
Single
Flow Rate @ 5 Ft. of Head
43 gpm
Body Material
Cast Iron
Item
Submersible Sump Pump
Base Material
Cast Iron
Discharge Standard
NPT
Switch Actuation
Vertical Float
NEC Cord Designation
SJTW
Thermal Protection
Auto
Off Point
3 in
Application
Dewatering
Shaft Seal Material - Pumps
Carbon, Ceramic
On Point
7 1/4 in
RPM
1,550 RPM
Discharge
1 1/2 in NPT
Power Source
Corded Electric
Volute Material
Cast Iron
Liquid Temperature - Maximum
130 Degrees F
Shaft Seal Material
Carbon/Ceramic
Includes Alarm
No Alarm Included
Frequency
60 Hz
Feet of Head - Maximum
19.25 ft
Installation
Submersible
Series
Model M57
Impeller Design
Vortex
Rotation Speed - Maximum
1,550 RPM
Hazardous Location Class
Not Rated
Operation
Automatic
Requires Control Panel
No Control Panel Required
For Media Type
Clear Water
Flow Rate @ 30 ft of Head
0 gpm
Shaft Seal Type
Single Mechanical
Controls Included
No Controls Included
Horsepower
3/10 hp
Standards
CSA, SSPMA
Flow Rate @ 10 ft of Head
34 gpm
Motor Housing Material
Cast Iron
Current
4.80/9.70 A
For Industry
Commercial, Residential

Description

Submersible Sump Pump, HP 3/10, Phase - Pumps Single, Rated Voltage 115V AC, Hz 60 Hz, Amps 4.80/9.70 A, Switch Actuation Vertical Float, Switch Electrical Connection Integral, Off Point 3 in, On Point 7 1/4 in, Body Material Cast Iron, Impeller Material Cast Iron, Shaft Seal Material - Pumps Carbon, Ceramic, Flow Rate @ 5 Ft. of Head 43 gpm, Flow Rate @ 10 Ft. of Head 34 gpm, Flow Rate @ 15 Ft. of Head 19 gpm, Max. Head 19.25 ft, Min. Sump Pit Dia. 18 in, Body Dia. 10 1/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.