4003461 0.33 HP 48 GPH Cast Iron Vertical Float Switch AC Bottom Suction Submersible Sump Pump

  • Mfr # 4003461
  • Zoro # G804031702
product price: 
$
255.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4003461
Zoro #
G804031702
UPC #
54757098537
Country of Origin
Taiwan, Province of China

Description

Features
  • Horsepower-1/3 hp Maximum Discharge Flow-48 gph Housing
  • Material-Cast Iron
  • Pump Switch Type-Vertical Float Switch
  • Powered By-AC
  • Intake-Bottom Suction
  • Agency Compliance-CSA
  • Height-12 in. Discharge Flow at 25 ft.-1100 gph Maximum Feet of Head-15 ft. Frequency-60 Hz Cord Length-9 ft.
Specifications
  • Weight: 25.3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews