Shop BARMESA
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Dewatering Pump - 3", 5.0 HP, 241 GPM, 3-Phase
- Mfr # 3KTM504
- Zoro # G623124593
product price:Â
$
4,062.99
/ea
Key Features
Discharge NPT
3 in
HP
5.0 HP
Max. Head
100 ft
Voltage
460V
Phase
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3KTM504
- Zoro #
- G623124593
- UPC #
- -
- Country of Origin
- United States
- Discharge NPT
- 3 in
- HP
- 5.0 HP
- Max. Head
- 100 ft
- Voltage
- 460V
- Phase
- 3
- Max. GPM
- 241
Description
The Barmesa 3KTM504 Submersible Dewatering Pump is engineered for reliable and efficient fluid transfer in residential, commercial, and municipal applications. Constructed with durable cast iron housing, this 5.0 HP three-phase pump operates on 460V power and delivers up to 241 GPM through a 3-inch port, providing dependable performance with a maximum head of 100 feet. It features a high chrome alloy impeller for superior abrasion resistance and an oil-filled mechanical seal with silicon-carbide and carbon components to minimize leakage and simplify maintenance. Ideal for lift stations, septic systems, and commercial building drainage, this pump is designed for consistent, long-term operation in demanding dewatering applications.
Restrictions
Indicates a new DOE energy compliant motor.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.