Shop ZOELLER
Create Account
4003462 0.5 hp 60 gph Cast Iron Vertical Float Switch AC Bottom Suction Submersible Sump Pump
- Mfr # 4003462
- Zoro # G204031784
product price:Â
$
308.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4003462
- Zoro #
- G204031784
- UPC #
- 54757098544
- Country of Origin
- Taiwan, Province of China
Description
The rugged cast iron construction and non-clogging vortex impeller provides long-term peace of mind. Instructions and a quick-start guide are included easy installation and operation.
Features- Electric Sump Pumps
- Cast Iron Vertical Float Switch AC Bottom Suction Submersible Sump Pump
- Horsepower: 1/2 hp
- Maximum Discharge Flow: 60 gph
- Housing Material: Cast Iron
- Pump Switch Type: Vertical Float Switch
- Intake: Bottom Suction
- Product Type: Submersible Sump Pump
- Sump Pump Outlet Diameter: 1.5 in.
- Discharge Flow at 25 ft.: 1800 gph
- Discharge Flow at 20 ft.: 3000 gph
- Minimum Temperature: 33 deg. F
- Turn On/Off Level: 7 in./3 in.
- Maximum Temperature: 130 deg. F
- Diameter: 8.5 in.
- Height: 11.5 in.
- Maximum Feet of Head: 15 ft.
- Amps: 7.8 amps
- Discharge Flow at 10 ft.: 3500 gph
- Volts: 115 volt
- Frequency: 60 Hz
- Cord Length: 9 ft.
- Weight: 15.76 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.