Zoro Homepage

Basin, Radon Sump

  • Mfr # 31-0249

  • Zoro # G3261264


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Outlet
1 1/2 in
Basin Capacity
18.0 gal.
Diameter
18"
Dia.
18"
Vent
3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31-0249
Zoro #
G3261264
UPC #
053514094119
Country of Origin
United States

Dimensions

Diameter
18"
Dia.
18"
Height
22"
Manufacturers Warranty Length
1 yr.
Vent Size
3 in
Overall Height
22 in
Inlet Dia.
4 in
Outlet Diameter
1 1/2 in
Overall Diameter
18 in
For Vent Pipe Diameter
3 in
Overall Length
22 in
Inlet Diameter
4 in

Details

Outlet
1 1/2 in
Basin Capacity
18.0 gal.
Item
Sump Basin
Vent
3"
Material of Construction
Polyethylene
Includes
Cover, Sealing Hardware, Flanges
Agency Compliance
IAPMO Approved
Material
Polyethylene
Capacity
18 gal
Standards
IAPMO Approved
Compatible Manufacturer Part Number
53-0001, 98-00001
Series
260 series
For Number of Pumps
1
Environment
Indoor
Basin Type
Sump Basin

Description

Sump Basin, Material Polyethylene, Capacity 18 gal, Vent Size 3 in, Inlet Dia. 4 in, Overall Height 22 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.