Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Check Valve, 10.5 in Overall L

  • Mfr # 30-0259

  • Zoro # G000488096


product price: $36.29
/ea

Key Features

Connection Type
Compression x Compression
Body Material
PVC
Length
10 1/2 in
Overall Length
10.5 in
Seat Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30-0259
Zoro #
G000488096
UPC #
-
Country of Origin
United States

Dimensions

Length
10 1/2 in
Overall Length
10.5 in
Pipe or Tube Size - Check Valves
1 1/2 in
Pipe or Tube Size
1 1/2 in
Connection Size - Side 2
1 1/2 in
Nominal Valve Size
1 1/2 in
Connection Size - Side 1
1 1/2 in

Details

Connection Type
Compression x Compression
Body Material
PVC
Seat Material
PVC
Max. Temp. - Valves
130 Degrees F
Application - Valves
Plumbing
Body Material - Valves
PVC
Flow
Not Rated
Max. Water Pressure - Valves
50 psi
Standards
CE, CSA, NSF, UL
Mounting Orientation - Check Valves
Horizontal, Vertical
Item - Check Valves
Check Valve
Full Flow - Valves
Yes
Mechanism and Body Design
Union Check Valve
Connection Type - Check Valves
Compression x Compression
Item
Check Valve
Cracking Pressure
1 psi
Mounting Orientation
Horizontal, Vertical
Connection Gender - Side 2
Female
Connection Type - Side 1
Compression
Valve Body Style
Inline
Operating Temperature - Maximum
130 Degrees F
Maximum Pressure - Steam
Not Rated
Connection Type - Side 2
Compression
For Media
Water
Operating Temperature - Minimum
75 Degrees F
Vacuum Service Rating
Not Rated
Coefficient of Volume (Cv)
Not Rated
NSF Certifications for Food and Drinking Water
Not Rated
Includes Counterweight
Counterweight Included
3-A Standard Compliance
Not Rated
Maximum Pressure - Operating
50 psi
Check Mechanism Material
PVC
Silent Check
Silent
Connection Gender - Side 1
Female
Check Mechanism
Swing

Description

Item - Check Valves Check Valve, Mechanism and Body Design Union Check Valve, Body Material - Valves PVC, Pipe or Tube Size 1 1/2 in, Connection Type Compression x Compression, Mounting Orientation Horizontal, Vertical, Max. Temp. - Valves 130 Degrees F, Max. Water Pressure - Valves 50 psi, Full Flow - Valves Yes, Application - Valves Plumbing, Length 10 1/2 in, Hex Size Not Applicable, Standards CE, CSA, NSF, UL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.