Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Check Valve, 9.75 in Overall L

  • Mfr # 30-0255

  • Zoro # G000488072


product price: $94.99
/ea
Free Shipping & Returns

Key Features

Connection Type
Compression x Compression
Body Material
PVC
Application - Valves
Backwater, Corrosives
Seat Material
PVC
Min. Temp. - Valves
75 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30-0255
Zoro #
G000488072
UPC #
-
Country of Origin
United States

Dimensions

Pipe or Tube Size - Check Valves
2 in
Overall Length
13.5 in
Length
9 3/4 in
Pipe or Tube Size
2 in
Connection Size - Side 2
2 in
Nominal Valve Size
2 in
Connection Size - Side 1
2 in

Details

Connection Type
Compression x Compression
Body Material
PVC
Application - Valves
Backwater, Corrosives
Seat Material
PVC
Min. Temp. - Valves
75 Degrees F
Flow
Not Rated
Item
Check Valve
Seal Material - Check Valves
Buna-N
Cracking Pressure
1 psi
Connection Type - Check Valves
Compression x Compression
Max. Water Pressure - Valves
125 psi
Mechanism and Body Design
Union Check Valve
Item - Check Valves
Check Valve
Standards
CE, CSA, NSF, UL
Full Flow - Valves
Yes
Max. Temp. - Valves
130 Degrees F
Body Material - Valves
PVC
Seal Material
Buna-N
Flow Design
Single
Mounting Orientation - Check Valves
Horizontal, Vertical
Mounting Orientation
Horizontal, Vertical
NSF Certifications for Food and Drinking Water
Not Rated
Operating Temperature - Maximum
130 Degrees F
Operating Temperature - Minimum
75 Degrees F
Check Mechanism
Swing
Connection Type - Side 1
Compression
Maximum Pressure - Operating
125 psi
Connection Gender - Side 2
Female
Vacuum Service Rating
Not Rated
Valve Body Style
Inline
3-A Standard Compliance
Not Rated
Includes Counterweight
No Counterweight
Check Mechanism Material
PVC
Coefficient of Volume (Cv)
Not Rated
Silent Check
Standard
Manufacturer Warranty
1 yr
Maximum Pressure - Steam
Not Rated
Connection Gender - Side 1
Female
For Media
Water
Connection Type - Side 2
Compression

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Union Check Valve, Body Material - Valves PVC, Pipe or Tube Size 2 in, Connection Type Compression x Compression, Mounting Orientation Horizontal, Vertical, Seal Material Buna-N, Max. Temp. - Valves 130 Degrees F, Min. Temp. - Valves 75 Degrees F, Max. Water Pressure - Valves 125 psi, Full Flow - Valves Yes, Application - Valves Backwater, Corrosives, Length 9 3/4 in, Hex Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.