Zoro Homepage

Grinder Pump, 11.0 Amps, Carbon/Ceramic

  • Mfr # 807-0001

  • Zoro # G6120479


product price: $1,349.99
/ea
Free Shipping & Returns

Key Features

HP
1 hp
Phase - Pumps
1
Switch Actuation
Vertical Float
Body Material
Cast Iron
Base Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
807-0001
Zoro #
G6120479
UPC #
053514383367
Country of Origin
United States

Dimensions

Min. Sump Pit Dia.
18 in
Diameter
11-11/32"
Length
11-11/32" FNPT
Max. Diameter Solids
10 29/32 in
Width
10-29/32"
Manufacturers Warranty Length
3 yr
Max. Dia. Solids
10-29/32"
Cord Length
15 ft
Height
17-1/4"
Cord Length - Pumps
15 ft.
Discharge Dia.
1 1/4 in
Overall Length
11 5/8 in
Body Dia.
11 11/32 in
Width at Widest Point
10 7/8 in
Overall Width
10 7/8 in
Overall Height
17 1/4 in
Discharge Diameter
1 1/4 in
Body Diameter
11 3/8 in
Sump Pit Diameter - Minimum
18 in

Details

HP
1 hp
Phase - Pumps
1
Switch Actuation
Vertical Float
Body Material
Cast Iron
Base Material
Cast Iron
Flow Rate @ 10 Ft. of Head
42 gpm
Max. Head
55 ft
Impeller Material
Plastic
Shaft Seal Material - Pumps
Carbon, Ceramic
Discharge NPT
1-1/4" F
Agency Compliance
CSA
Pump RPM
3400
Motor Type
CSCR
Item - Grinder Pumps
Grinder Pump
Impeller Material - Pumps
Engineered Plastic
Item
Grinder Pump
Thermal Protection
Yes
GPM of Water @ 20 Ft. of Head
35
Off Point
5.8 in
GPM of Water @ 40 Ft. of Head
17
GPM of Water @ 50 Ft. of Head
7
Switch Type - Pumps
Float
Duty
Intermittent
On Point
13 in
Housing Material
Cast iron
Includes
1-1/4 in to 2 in PVC Adaptor
Max. Head - Pumps
55 ft.
GPM of Water @ 35 Ft. of Head
23
GPM of Water @ 5 Ft. of Head
45
Bearing Type
Ball
Motor RPM
3450
Voltage - Pumps
120VAC
GPM of Water @ 10 Ft. of Head
42
Voltage
115
Max. Liquid Temp.
130 Degrees F
Switch Type
Vertical Float
Phase
Single
Hz
60
GPM of Water @ 30 Ft. of Head
27
Shaft Seal
Carbon/Ceramic
Amps
11 A
Input Phase AC
1
GPM of Water @ 25 Ft. of Head
31
GPM of Water @ 45 Ft. of Head
13
Handle
Yes
Pump Body Material
Cast Iron
Flow Rate @ 40 Ft. of Head
18 gpm
Discharge Standard
NPT
Rated Voltage
115V AC
Flow Rate @ 20 Ft. of Head
35 gpm
Duty Cycle
Intermittent
Discharge
1 1/4 in FNPT
Discharge Gender
Female
Switch Electrical Connection
Integral
Flow Rate @ 15 Ft. of Head
42 gpm
RPM
3,400 RPM
Power Source
Corded Electric
Rotation Speed - Maximum
3,400 RPM
Cord Termination
Plug
For Media Type
Sewage Water
Motor Housing Material
Cast Iron
Requires Control Panel
No Control Panel Required
Horsepower
1 hp
Feet of Head - Maximum
55 ft
Flow Rate @ 10 ft of Head
42 gpm
Current
11 A
Standards
CSA
Shaft Seal Material
Carbon/Ceramic
Discharge Orientation
Vertical
Liquid Temperature - Maximum
130 Degrees F
Shaft Seal Type
Single Mechanical
Hazardous Location Class
Not Rated
Volute Material
Cast Iron
Frequency
60 Hz

Description

Grinder Pump, HP 1 hp, Rated Voltage 115V AC, Hz 60, Phase - Pumps 1, Amps 11 A, Motor Type CSCR, Body Material Cast Iron, Impeller Material Plastic, Shaft Seal Material - Pumps Carbon, Ceramic, Switch Actuation Vertical Float, Switch Electrical Connection Integral, Off Point 5.8 in, On Point 13 in, Flow Rate @ 10 Ft. of Head 42 gpm, Flow Rate @ 15 Ft. of Head 42 gpm, Flow Rate @ 20 Ft. of Head 35 gpm, Flow Rate @ 40 Ft. of Head 18 gpm, Max. Head 55 ft, Min. Sump Pit Dia. 18 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.