Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GrinderPumpSystem, 20ft, 2hp, 230VAC

  • Mfr # 922-0069

  • Zoro # G904262327


product price: $8,850.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

HP
2 hp
Phase - Pumps
1
Switch Actuation
Tether Float
Flow Rate @ 10 Ft. of Head
45 gpm
Max. Head
104 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
922-0069
Zoro #
G904262327
UPC #
053514496890
Country of Origin
United States

Dimensions

Vent Size
2 in
Manufacturers Warranty Length
3 yr
Cord Length
20 ft
Basin Dia.
36 in
Inlet Dia.
4 in
Basin Height
72 in
Basin Diameter
36 in
Inlet Diameter
4 in
Discharge Diameter
1 1/4 in

Details

HP
2 hp
Phase - Pumps
1
Switch Actuation
Tether Float
Flow Rate @ 10 Ft. of Head
45 gpm
Max. Head
104 ft
Impeller Material
Thermoplastic
Phase
Single
Alarm Application
Indoor/Outdoor
Basin Material
Fiberglass
Flow Rate @ 30 Ft. of Head
44 gpm
Shaft Seal Material - Pumps
Carbon/Ceramic
Includes
(3) Float Switches for Control Panel, 2 HP Grinder Pump, 2 in Discharge Piping, 2 in Electrical Pipe Seal, 24 in (Simplex) or 36 in (Duplex) Diameter Basin, 4 in Inlet Pipe Seal, Check and Ball Valves, Float Switch for Plugger Panel, Float Tree, Lifting Cable, Plugger Panel, Solid Fiberglass Cover, Z-Rail System
Agency Compliance
UL & cCSAus
Duty Cycle
Continuous
Flow Rate @ 15 Ft. of Head
45 gpm
Number of Pumps
1
Amps
17.2 A
Flow Rate @ 5 Ft. of Head
45 gpm
Pump Body Material
Cast Iron
RPM
3,450 RPM
Alarm Included
Yes
Hz
60
Inlet
4 in FNPT
Item
Grinder Pump System
Rated Voltage
230V AC
Switch Electrical Connection
Piggyback
Flow Rate @ 20 Ft. of Head
45 gpm
Basin Capacity
141 gal
Max. Liquid Temp.
130 Degrees F
Feet of Head - Maximum
104 ft
Frequency
60 Hz
Compatible Drop-In Replacement Series
Model 840
Shaft Seal Material
Carbon/Ceramic
Flow Rate @ 10 ft of Head
45 gpm
For Media Type
Sewage Water
Power Source
Corded Electric
Horsepower
2 hp
Compatible Drop-In Replacement Brand
Zoeller
Standards
UL & cCSAus
Rotation Speed - Maximum
3,450 RPM
Liquid Temperature - Maximum
130 Degrees F
Discharge Location
Side
Discharge Gender
Female
Includes Alarm
Alarm Included
Current
17.2 A
Discharge Standard
NPT

Description

Sewage Grinder Pump

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.