Mechanical Switch
Mfr # 004744
Zoro # G2690186
product price: $50.19
/eaKey Features
For Use With
Ejector Pump
Type
On/Off
Includes
Mounting Hardware, Switch
Manufacturers Warranty Length
1 yr.
Series
Model 292
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
004744
Zoro #
G2690186
UPC #
053514186272
Country of Origin
United States
Dimensions
Manufacturers Warranty Length
1 yr.
Details
Item
Switch Assembly
For Use With
Ejector Pump
Type
On/Off
Includes
Mounting Hardware, Switch
Series
Model 292
Product Type
Switch Assembly
Compatible Manufacturer Model Number
M292-A, M292-B, M292-C, M292-D, M292-E, M292-F, M292-G
Compatible with Series
290 Series
Compatible Pump Type
Sewage Ejector Pump
Description
Switch Assembly, Cord Length Not Applicable, Length Not Applicable, Width Not Applicable, Height Not Applicable, Material Not Applicable, For Use With Ejector Pump, Includes Mounting Hardware, Switch, Diameter Not Applicable, Float Material Not Applicable, Manufacturers Warranty Length 1 yr.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.