Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Primary Sump Pump, 1/2 HP, 4320,115/120 V

  • Mfr # 508-0007

  • Zoro # G6279126


product price: $924.75
/ea
Free Shipping & Returns

Key Features

HP
1/2 (Primary); 1/3 (Secondary)
Body Material
Cast Iron (Primary)
Alarm Output
Audible
Switch Actuation
Vertical Float
Flow Rate @ 10 Ft. of Head
61.0 gpm (Primary); 30.0 gpm (Secondary)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
508-0007
Zoro #
G6279126
UPC #
053514383541
Country of Origin
United States

Dimensions

Min. Sump Pit Dia.
18 in
Cord Length
9 ft
Diameter
8" (Primary), 7-7/8" (Secondary)
Max. Dia. Solids (In.) - Back-Up
1/2"
Manufacturers Warranty Length
3 yr
Width
8-7/8"
Height
12"
Max. Diameter Solids
1/2 in
Cord Length - Pumps
9 ft.
Length
10-1/8" (Primary), 7-7/8" (Secondary)
Body Dia.
8 in
Primary Pump Overall Height
12 in
Width at Widest Point
8 7/8 in
Discharge Dia.
1 1/2 in
Overall Height
12 in
Secondary Pump Body Diameter
7 7/8 in
Primary Pump Width at Widest Point
8 7/8 in
Primary Pump Maximum Solids Diameter
1/2 in
Discharge Diameter
1 1/2 in
Primary Pump Solids Diameter - Maximum
1/2 in
Sump Pit Diameter - Minimum
18 in

Details

HP
1/2 (Primary); 1/3 (Secondary)
Body Material
Cast Iron (Primary)
Alarm Output
Audible
Switch Actuation
Vertical Float
Flow Rate @ 10 Ft. of Head
61.0 gpm (Primary); 30.0 gpm (Secondary)
Max. Head
23.0 ft (Primary); 22.0 ft (Secondary)
Alarm Duration - Pumps
Continuous
Phase
1
Off Point
Adjustable
GPM of Water @ 5 Ft. of Head
72 (Primary), 39 (Secondary)
Alarm
Audible Alarm on Charger
Hz
60
Pump Body Material
Cast Iron
Item - Sump Pumps
Sump/Battery Back-Up System
Discharge NPT
1-1/2" M
On Point (In.)
9-1/2"
Max. Flow (GPH) - Pumps
4320
Voltage
115/120
Duty
Intermittent
Max. Head - Pumps
23 ft.
Item
Sump/Battery Back-Up System
Switch Type - Pumps
Vertical
12VDC Battery Charger
10A
Outlet
1-1/2"
Max. Head (Ft.) - Back-Up
22
Alarm Duration
Manual Reset
GPH of Water @ 15 Ft. of Head
2700 (Primary), 1200 (Secondary)
GPM of Water @ 10 Ft. of Head
61 (Primary), 30(Secondary)
Pump RPM
3450
Amps - Back-Up
10.00
Impeller Material - Pumps
Cast Iron (Primary), Thermoplastic (Secondary)
Max. Flow (GPH) - Back-Up
39
GPH of Water @ 10 Ft. of Head
2040 (Primary), 1800 (Secondary)
Amps - Pumps
9.40
Voltage - Back-Up
12VDC
Bearing Type
Sleeve
Base Material
Thermoplastic
Alarm Output - Pumps
Audible
Max. Flow (GPH)
4320
Shaft Seal
Carbon Ceramic
Amps
9.4 A
Max. Liquid Temp.
130 Degrees F
Motor Type
PSC
GPM of Water @ 15 Ft. of Head
19.25' TDH (Primary), 22' TDH (Secondary 12V)
Voltage - Pumps
120VAC
Input Phase AC
1
Motor RPM
3450
Housing Material
Cast iron
On Point
Adjustable
Handle
Stainless Steel
Agency Compliance
CSA
Impeller Material
Cast Iron (Primary); Thermoplastic (Secondary)
Shaft Seal Material - Pumps
Carbon, Ceramic
Alarm Included
Yes
Off Point (In.)
3
Switch Type
Vertical Float
GPH of Water @ 5 Ft. of Head
4320 (Primary), 2340 (Secondary)
Includes
Battery Box, Battery Charger, Check Valve, Installation Hardware Kit, Monitoring Controller
Primary Pump Hz
60
Flow Rate @ 5 Ft. of Head
72.0 gpm (Primary); 39.0 gpm (Secondary)
Secondary Pump Maximum Head
22 ft
Secondary Pump Amps
10
Primary Pump Amps
9.4
Secondary Pump HP
1/3 hp
RPM
3,450 RPM
Primary Pump Maximum Head
23 ft
Discharge Standard
PVC Glue
Secondary Pump Flow Rate @ 5 Ft. of Head
39.0 gpm
Primary Pump Flow Rate @ 10 Ft. of Head
61.0 gpm
Secondary Pump Impeller Material
Thermoplastic
Flow Rate @ 15 Ft. of Head
45.0 gpm (Primary); 20.0 gpm (Secondary)
Switch Electrical Connection
Integral, Piggyback
Primary Pump Rated Voltage
120V AC
Flow Rate @ 20 Ft. of Head
25.0 gpm (Primary)
Primary Pump Flow Rate @ 20 Ft. of Head
25.0 gpm
Discharge Gender
Male
Primary Pump Duty Cycle
Intermittent
Primary Pump HP
1/2 hp
Alarm Application
Indoor
Secondary Pump Rated Voltage
12V DC
Duty Cycle
Intermittent
Primary Pump Flow Rate @ 15 Ft. of Head
45.0 gpm
Primary Pump Flow Rate @ 5 Ft. of Head
72.0 gpm
Secondary Pump Flow Rate @ 15 Ft. of Head
20.0 gpm
Primary Pump Shaft Seal Material
Carbon/Ceramic
Primary Pump Body Material
Cast Iron
Secondary Pump Flow Rate @ 10 Ft. of Head
30.0 gpm
Primary Pump Impeller Material
Cast Iron
Primary Pump Phase
Single
Discharge
1-1/2 in M PVC Glue
Primary Pump RPM
3,450
Primary Pump Flow Rate @ 10 ft of Head
61 gpm
Primary Pump Current
9.4 A
Alert Output
Audio, Visual
Secondary Pump Flow Rate @ 10 ft of Head
30 gpm
Primary Pump Horsepower
1/2 hp
Secondary Pump Switch Actuation
Vertical Float
Series
Aquanot
Feet of Head - Maximum
23.0 ft (Primary); 22.0 ft (Secondary)
Secondary Pump Horsepower
1/3 hp
Primary Pump Speed
3,450 RPM
Primary Pump Frequency
60 Hz
Liquid Temperature - Maximum
130 Degrees F
Secondary Pump Current
10 A
Primary Pump Switch Electrical Connection
Integral
Power Source
Corded Electric
For Media Type
Clear Water
Alerts Indicated
Continuous Run, High Control Voltage, High Water, Power Outage, Pump Contactor Failure, Pump End of Lifecycle, Pump Fail to Run, Seal Failure
Primary Pump Switch Actuation
Vertical Float
Includes Alarm
Alarm Included
Standards
CSA

Description

Sump/Battery Back-Up System

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.