Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Primary Sump Pump, 3/10 HP, 2580,115/120 V

  • Mfr # 508-0006

  • Zoro # G6279135


product price: $810.00
/ea
Free Shipping & Returns

Key Features

HP
3/10 (Primary); 1/3 (Secondary)
Body Material
Cast Iron (Primary)
Alarm Output
Audible
Switch Actuation
Vertical Float
Flow Rate @ 10 Ft. of Head
34.0 gpm (Primary); 30.0 gpm (Secondary)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
508-0006
Zoro #
G6279135
UPC #
053514383503
Country of Origin
United States

Dimensions

Min. Sump Pit Dia.
18 in
Cord Length
9 ft
Max. Diameter Solids
1/2 in
Max. Dia. Solids (In.) - Back-Up
1/2"
Manufacturers Warranty Length
3 yr
Width
8-7/8"
Diameter
8" (Secondary), 7-7/8" (Secondary)
Length
10-1/16" (Primary), 7-7/8" (Secondary)
Cord Length - Pumps
9 ft.
Height
10-1/16"
Width at Widest Point
8 7/8 in
Primary Pump Width at Widest Point
8 7/8 in
Secondary Pump Body Diameter
7 7/8 in
Overall Height
10 1/8 in
Primary Pump Overall Height
10 1/8 in
Body Dia.
8 in
Primary Pump Maximum Solids Diameter
1/2 in
Discharge Dia.
1 1/2 in
Primary Pump Solids Diameter - Maximum
1/2 in
Sump Pit Diameter - Minimum
18 in
Discharge Diameter
1 1/2 in

Details

HP
3/10 (Primary); 1/3 (Secondary)
Body Material
Cast Iron (Primary)
Alarm Output
Audible
Switch Actuation
Vertical Float
Flow Rate @ 10 Ft. of Head
34.0 gpm (Primary); 30.0 gpm (Secondary)
Max. Head
19.0 ft (Primary); 22.0 ft (Secondary)
Shaft Seal Material - Pumps
Carbon, Ceramic
Max. Flow (GPH) - Pumps
2580
Item - Sump Pumps
Sump/Battery Back-Up System
Alarm Duration
Manual Reset
Off Point
Adjustable
Max. Head - Pumps
19 ft.
GPM of Water @ 5 Ft. of Head
43 (Primary), 39 (Secondary)
Pump Body Material
Cast Iron
Pump HP
3/10
Motor Type
1-Phase
Max. Head (Ft.) - Back-Up
22
GPH of Water @ 5 Ft. of Head
2580 (Primary), 2340 (Secondary)
Outlet
1-1/2"
On Point (In.)
7-1/4"
Discharge NPT
1-1/2" M
Voltage - Pumps
120VAC
Input Phase AC
1
Alarm Included
Yes
Agency Compliance
CSA
Switch Type - Pumps
Vertical
Pump RPM
1550
Base Material
Thermoplastic
On Point
Adjustable
Off Point (In.)
3
Voltage - Back-Up
12VDC
GPM of Water @ 15 Ft. of Head
23' TDH (Primary), 22' TDH (Secondary 12V)
Amps
9.7 A
GPH of Water @ 10 Ft. of Head
2040 (Primary), 1800 (Secondary)
12VDC Battery Charger
10A
Alarm
Audible Alarm on Charger
Amps - Pumps
9.70
Impeller Material
Cast Iron (Primary); Thermoplastic (Secondary)
Alarm Duration - Pumps
Continuous
Amps - Back-Up
10.00
GPH of Water @ 15 Ft. of Head
1140 (Primary), 1200 (Secondary)
Motor RPM
1550
Max. Liquid Temp.
130 Degrees F
Hz
60
Voltage
115/120
Max. Flow (GPH)
2580
Max. Flow (GPH) - Back-Up
39
Switch Type
Vertical Float
Duty
Intermittent
GPM of Water @ 10 Ft. of Head
34 (Primary), 30 (Secondary)
Housing Material
Cast iron
Shaft Seal
Carbon Ceramic
Bearing Type
Sleeve
Alarm Output - Pumps
Audible
Includes
Battery Box, Battery Charger, Check Valve, Installation Hardware Kit, Monitoring Controller
Impeller Material - Pumps
Cast Iron (Primary), Thermoplastic (Secondary)
Item
Sump/Battery Back-Up System
Handle
Stainless Steel
Phase
1
Flow Rate @ 5 Ft. of Head
43.0 gpm (Primary); 39.0 gpm (Secondary)
Secondary Pump Impeller Material
Thermoplastic
Primary Pump Flow Rate @ 10 Ft. of Head
34.0 gpm
Primary Pump Shaft Seal Material
Carbon/Ceramic
RPM
1,550 RPM
Secondary Pump Flow Rate @ 5 Ft. of Head
39.0 gpm
Primary Pump Rated Voltage
120V AC
Primary Pump Impeller Material
Cast Iron
Secondary Pump Maximum Head
22 ft
Secondary Pump HP
1/3 hp
Flow Rate @ 15 Ft. of Head
19.0 gpm (Primary); 20.0 gpm (Secondary)
Primary Pump Phase
Single
Primary Pump Flow Rate @ 15 Ft. of Head
19.0 gpm
Primary Pump Hz
60
Secondary Pump Flow Rate @ 10 Ft. of Head
30.0 gpm
Discharge Standard
PVC Glue
Switch Electrical Connection
Integral, Piggyback
Alarm Application
Indoor
Secondary Pump Flow Rate @ 15 Ft. of Head
20.0 gpm
Secondary Pump Amps
10
Primary Pump Amps
9.7
Primary Pump RPM
1,550
Primary Pump HP
3/10 hp
Discharge
1-1/2 in M PVC Glue
Primary Pump Maximum Head
19 ft
Primary Pump Flow Rate @ 5 Ft. of Head
43.0 gpm
Primary Pump Duty Cycle
Intermittent
Duty Cycle
Intermittent
Secondary Pump Rated Voltage
12V DC
Discharge Gender
Male
Primary Pump Body Material
Cast Iron
Primary Pump Speed
1,550 RPM
Primary Pump Flow Rate @ 10 ft of Head
34 gpm
Alerts Indicated
Continuous Run, High Control Voltage, High Water, Power Outage, Pump Contactor Failure, Pump End of Lifecycle, Pump Fail to Run, Seal Failure
Alert Output
Audio, Visual
Primary Pump Switch Actuation
Vertical Float
Primary Pump Horsepower
3/10 hp
Secondary Pump Flow Rate @ 10 ft of Head
30 gpm
Standards
CSA
Primary Pump Frequency
60 Hz
Primary Pump Current
9.7 A
Power Source
Corded Electric
Secondary Pump Switch Actuation
Vertical Float
Primary Pump Switch Electrical Connection
Integral
Secondary Pump Horsepower
1/3 hp
Liquid Temperature - Maximum
130 Degrees F
Series
Aquanot
Includes Alarm
Alarm Included
Feet of Head - Maximum
19.0 ft (Primary); 22.0 ft (Secondary)
For Media Type
Clear Water
Secondary Pump Current
10 A

Description

Sump/Battery Back-Up System

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.