Zoro Homepage

Zoeller Cast Iron Automatic Sewage Pump 4-10 Hp

  • Mfr # 106930

  • Zoro # G010653392


product price: $443.99
/ea
Free Shipping & Returns

Key Features

HP
4/10 hp
Phase - Pumps
1
Flow Rate @ 10 Ft. of Head
90 gpm
Impeller Material
Engineered Plastic, Non-clogging Vortex
Voltage
115V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
106930
Zoro #
G010653392
UPC #
53514071684
Country of Origin
China

Dimensions

Cord Length
15 ft
Width
11 in
Height
16.25 in
Length
13.5 in

Details

HP
4/10 hp
Phase - Pumps
1
Flow Rate @ 10 Ft. of Head
90 gpm
Impeller Material
Engineered Plastic, Non-clogging Vortex
Voltage
115V
Application
Sewage Pump
Max. Temp.
130
Material
Cast Iron
Discharge NPT
2 in
Pump RPM
1725 RPM
Motor Type
Permanent Split Capacitor
AMP
9.4
Maximum Feet of Head
18
Discharge Configuration
Vertical
Specifications - CSA Certified
Yes
Style Name
Waste Mate
End Connection 1
NPT
Pump Application
Sewage

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.