Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pump, Utility, 1/2 HP, 115V

  • Mfr # 46-0005

  • Zoro # G2504214


product price: $442.99
/ea
Free Shipping & Returns

Key Features

Power Source
Corded Electric
HP
1/2
Switch Actuation
No Switch Included
Body Material
Polypropylene
Cord Length
20 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46-0005
Zoro #
G2504214
UPC #
053514289775
Country of Origin
Taiwan, Province of China

Dimensions

Cord Length
20 ft
Cord Length - Pumps
9 ft.
Diameter
8"
Height
14-1/2"
Min. Sump Pit Dia.
8 in
Manufacturers Warranty Length
1 yr
Discharge Dia.
2 in
Minimum Water Depth
8 in
Body Dia.
8 in
Overall Height
14 1/2 in
Body Diameter
8 in
Width at Widest Point
7 1/4 in
Depth Pumped - Minimum
1 in
Sump Pit Diameter - Minimum
8 in
Operating Water Depth - Minimum
8 in
Discharge External Diameter
2 in
Solids Diameter - Maximum
0 in

Details

Power Source
Corded Electric
HP
1/2
Switch Actuation
No Switch Included
Body Material
Polypropylene
Max. Head
34 ft
Motor Type
PSC
Voltage - Pumps
120VAC
GPM of Water @ 5 Ft. of Head
55
Pump RPM
3450
Includes
2" Hose Adapter
Amps
6 AC
Housing Material
Plastic
Base Material
Plastic
GPM of Water @ 20 Ft. of Head
25
Agency Compliance
CSA
Hz
60
Thermal Protection
Yes
Input Phase AC
1
Max. Head - Pumps
34 ft.
Discharge NPT
2"
Item - Dewatering Pumps
Utility/Dewatering Pump
GPM of Water @ 10 Ft. of Head
47
GPM of Water @ 25 Ft. of Head
5
Phase
Single
Pump Body Material
Plastic
Impeller Material
Plastic
Max. Liquid Temp.
104 Degrees F
Voltage
115
Item
Plug-In Utility Pump
Insulation Class
B
Impeller Material - Pumps
Plastic
Motor RPM
3450
GPM of Water @ 15 Ft. of Head
36
Series
Model 46
Flow Rate @ 10 Ft. of Head
47 gpm
Phase - Pumps
1
Discharge Standard
NPT
Flow Rate @ 20 Ft. of Head
25 gpm
Discharge Gender
Female
Rated Voltage
115V AC
Flow Rate @ 5 Ft. of Head
55 gpm
Discharge
2 in FNPT
Flow Rate @ 15 Ft. of Head
36 gpm
RPM
3,450 RPM
Pump Type
Utility
Application
Dewatering, Filling
Volute Material
Plastic
Duty Cycle
Continuous
Discharge External Gender
Male
Standards
CSA
Flow Rate - Maximum
55 gpm
Feet of Head - Maximum
34 ft
Frequency
60 Hz
Flow Rate @ 5 ft of Head
55 gpm
Liquid Temperature - Maximum
104 Degrees F
Shaft Seal Material
Carbon/Ceramic
Flow Rate @ 10 ft of Head
47 gpm
Current
6 AC
For Media Type
Clear Water
Horsepower
1/2 hp
Discharge External Standard
NPT
Rotation Speed - Maximum
3,450 RPM
Includes Garden Hose Adapter
No Garden Hose Adapter Included

Description

Plug-In Utility Pump, HP 1/2, Rated Voltage 115V AC, Hz 60, Phase - Pumps 1, Amps 6 AC, Switch Actuation No Switch Included, Body Material Polypropylene, Impeller Material Plastic, Flow Rate @ 5 Ft. of Head 55 gpm, Flow Rate @ 10 Ft. of Head 47 gpm, Flow Rate @ 15 Ft. of Head 36 gpm, Flow Rate @ 20 Ft. of Head 25 gpm, Max. Head 34 ft, Min. Sump Pit Dia. 8 in, Minimum Water Depth 8 in, Body Dia. 8 in, Width at Widest Point 7 1/4 in, Overall Height 14 1/2 in, Max. Liquid Temp. 104 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.