Zoro Homepage

PumpControlPanel, 0to20A, Single

  • Mfr # 51354-0001

  • Zoro # G915699754


product price: $541.99
/ea
Free Shipping & Returns

Key Features

Overall Width
8 in
Overall Height
10 in
Manufacturers Warranty Length
3 yr
Phase
Single
Number of Pumps Controlled
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51354-0001
Zoro #
G915699754
UPC #
053514527532
Country of Origin
Canada

Dimensions

Overall Width
8 in
Overall Height
10 in
Manufacturers Warranty Length
3 yr
Overall Depth
4 in

Details

Phase
Single
Number of Pumps Controlled
1
Item
Pump Control Panel
Includes
Cycle Counter, Elapsed Time Meter
Product Type
Control Panel
Includes Data Logging
Data Logging Included
Number of Switches Included
0
Location
Outdoor
Dosing Schedule
Demand Dose
Current
0 to 20 A
Includes Status Indicator Lights
Status Indicator Lights Included
Compatible Pump Type
Sewage Pump, Sump Pump
Alert Output
Audio, Visual
Rated Voltage
115/200/230V AC
Includes Reversing
Non-Reversing
Locking Style
Padlockable
Series
Pivot RL
Enclosure Material
Polycarbonate
Switch Actuation
No Switch Included
Includes HOA Switch
HOA Switch Included
Alerts Indicated
High Water
Intrinsic Safety
Not Specified Intrinsically Safe
NEMA Enclosure Rating
4X
Connectivity
Auxiliary Contacts, USB Port, Wi-Fi
For Maximum Horsepower
2 hp

Description

Pump Control Panel, Includes Cycle Counter, Elapsed Time Meter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.