Zoro Homepage

PumpControlPanel, 15to20A, Single

  • Mfr # 23734-0001

  • Zoro # G015699791


product price: $2,441.99
/ea
Free Shipping & Returns

Key Features

Overall Width
20 in
Includes
Audible and Visual Alarms, LCD Interface
Overall Height
22 in
Number of Pumps Controlled
1
Manufacturers Warranty Length
5 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23734-0001
Zoro #
G015699791
UPC #
053514527518
Country of Origin
Canada

Dimensions

Overall Width
20 in
Overall Height
22 in
Manufacturers Warranty Length
5 yr
Overall Depth
12.5 in

Details

Includes
Audible and Visual Alarms, LCD Interface
Number of Pumps Controlled
1
Phase
Single
Item
Pump Control Panel
Enclosure Material
Polycarbonate
Product Type
Control Panel
Alert Messaging
Email, Mobile App, Text
Locking Style
Padlockable
Switch Actuation
No Switch Included
Series
Pivot Pro+
Includes HOA Switch
HOA Switch Included
NEMA Enclosure Rating
4X
Includes Reversing
Reversing
Connectivity
Auxiliary Contacts, USB Port, Wi-Fi
Dosing Schedule
Demand Dose
Current
15 to 20 A
Includes Status Indicator Lights
Status Indicator Lights Included
Includes Data Logging
Data Logging Included
Intrinsic Safety
Not Specified Intrinsically Safe
Number of Switches Included
0
Rated Voltage
200 to 230V AC
Alert Output
Audio, Visual
Location
Outdoor
Alerts Indicated
Continuous Run, High Control Voltage, High Water, Power Outage, Pump Contactor Failure, Pump End of Lifecycle, Pump Fail to Run, Seal Failure
For Maximum Horsepower
2 hp

Description

Pump Control Panel, Includes Audible and Visual Alarms, LCD Interface

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.