Zoro Homepage

PumpControlPanel, 4to6.3A, Three

  • Mfr # 124D4-0001

  • Zoro # G715699770


product price: $2,348.99
/ea
Free Shipping & Returns

Key Features

Manufacturers Warranty Length
5 yr
Overall Width
12 in
Includes
Audible and Visual Alarms, LCD Interface
Overall Height
14 in
Phase
Three
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
124D4-0001
Zoro #
G715699770
UPC #
053514527587
Country of Origin
Canada

Dimensions

Manufacturers Warranty Length
5 yr
Overall Width
12 in
Overall Height
14 in
Overall Depth
6 in

Details

Includes
Audible and Visual Alarms, LCD Interface
Phase
Three
Item
Pump Control Panel
Number of Pumps Controlled
2
Includes HOA Switch
HOA Switch Included
Includes Reversing
Non-Reversing
Includes Data Logging
Data Logging Included
Switch Actuation
No Switch Included
Locking Style
Padlockable
Alert Output
Audio, Visual
Series
Pivot Pro
NEMA Enclosure Rating
4X
Includes Status Indicator Lights
Status Indicator Lights Included
Location
Outdoor
Product Type
Control Panel
Rated Voltage
200/230/460V AC
Alert Messaging
Email, Mobile App, Text
Number of Switches Included
0
Dosing Schedule
Demand Dose
Alerts Indicated
Continuous Run, High Control Voltage, High Water, Power Outage, Pump Contactor Failure, Pump End of Lifecycle, Pump Fail to Run, Seal Failure
Connectivity
Auxiliary Contacts, USB Port, Wi-Fi
Enclosure Material
Polycarbonate
Current
4 to 6.3 A
Intrinsic Safety
Not Specified Intrinsically Safe
Compatible Pump Type
Sewage Pump, Sump Pump
For Maximum Horsepower
3 hp

Description

Pump Control Panel, Includes Audible and Visual Alarms, LCD Interface

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.