Zoro Homepage

Sewage Pump with Variable Level Float Switch

  • Mfr # 270-0005

  • Zoro # G605651024


product price: $773.99
/ea
Free Shipping & Returns

Key Features

HP
1
Phase - Pumps
1
Impeller Material
Engineered Plastic
Pump RPM
3450
Length
13-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
270-0005
Zoro #
G605651024
UPC #
53514062378
Country of Origin
United States

Dimensions

Length
13-3/4 in
Width
11 in
Cord Length
20 ft
Height
16-1/2 in

Details

HP
1
Phase - Pumps
1
Impeller Material
Engineered Plastic
Pump RPM
3450
Item
Sewage Pump
Discharge NPT
2 in
Material
Cast Iron
Voltage
115V
Amps
15
Agency Compliance
CSA Certified
Motor Type
Permanent Split Capacitor
End Connection
NPT
Discharge Configuration
Vertical
Style
Waste Mate
Flow Rate
132 GPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.