Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SewageEjectorPump, 25ft, 3hp, Three, 460VAC

  • Mfr # 641-0011

  • Zoro # G400489389


product price: $3,974.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

HP
3
Phase - Pumps
3
Switch Actuation
No Switch Included
Body Material
Cast Iron
Flow Rate @ 10 Ft. of Head
410 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
641-0011
Zoro #
G400489389
UPC #
53514479626
Country of Origin
United States

Dimensions

Max. Diameter Solids
2 1/2 in
Manufacturers Warranty Length
3 yr
Overall Height
29 1/4 in
Cord Length
25 ft
Discharge Dia.
4 in
Min. Sump Pit Dia.
30 in
Width at Widest Point
17 3/8 in
Sump Pit Diameter - Minimum
30 in
Solids Diameter - Maximum
2 1/2 in
Body Diameter
17 3/8 in
Discharge Diameter
4 in

Details

HP
3
Phase - Pumps
3
Switch Actuation
No Switch Included
Body Material
Cast Iron
Flow Rate @ 10 Ft. of Head
410 gpm
Max. Head
44 ft
Impeller Material
Ductile Iron
Rated Voltage
460V AC
RPM
1,750 RPM
Phase
Three
Discharge Standard
Flanged
Flow Rate @ 20 Ft. of Head
300 gpm
Max. Liquid Temp.
104 Degrees F
Item
Sewage Ejector Pump
Thermal Protection
Yes
Flow Rate @ 15 Ft. of Head
355 gpm
Shaft Seal Material - Pumps
Tandem Carbon, Ceramic
Hz
60 Hz
Amps
4.8 A
Duty Cycle
Continuous
Flow Rate @ 40 Ft. of Head
50 gpm
Motor Type
3-Phase
Switch Electrical Connection
No Switch Included
Flow Rate @ 60 Ft. of Head
0 gpm
Discharge
4 in Flanged
Agency Compliance
C22.2 No. 108, CSA Certified, SSPMA, UL 778, UL Listed
Discharge Orientation
Horizontal
Volute Material
Cast Iron
Standards
C22.2 No. 108, CSA Certified, SSPMA, UL 778, UL Listed
Series
Model 641
Current
4.8 A
Requires Control Panel
Control Panel Required
For Media Type
Sewage Water
Frequency
60 Hz
Shaft Seal Material
Carbon/Ceramic
Hazardous Location Class
Not Rated
Horsepower
3 hp
Shaft Seal Type
Double Mechanical
Flow Rate @ 10 ft of Head
410 gpm
Feet of Head - Maximum
44 ft
Motor Housing Material
Cast Iron
Rotation Speed - Maximum
1,750 RPM
Power Source
Corded Electric
Discharge Gender
Female
Liquid Temperature - Maximum
104 Degrees F

Description

Sewage Ejector Pump, HP 3, Rated Voltage 460V AC, Hz 60 Hz, Phase - Pumps 3, Amps 4.8 A, Motor Type 3-Phase, Body Material Cast Iron, Impeller Material Ductile Iron, Shaft Seal Material - Pumps Tandem Carbon, Ceramic, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, On Point Not Applicable, Off Point Not Applicable, Flow Rate @ 10 Ft. of Head 410 gpm, Flow Rate @ 15 Ft. of Head 355 gpm, Flow Rate @ 20 Ft. of Head 300 gpm, Flow Rate @ 40 Ft. of Head 50 gpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.