This item is Discontinued.

Zoeller Sump Pump w/Battery Back Up System, 1/3HP 507-0008

Sump Pump w/Battery Back Up System, 1/3HP (Discontinued)

  • Mfr # 507-0008
  • Zoro # G0982667
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
507-0008
Zoro #
G0982667
UPC #
053514245887
Country of Origin
United States

Dimensions

Min. Sump Pit Dia.
18"
Cord Length
9 Ft.
Cord Length - Pumps
9 ft.
Width
10-3/32"
Manufacturers Warranty Length
3 Year
Max. Dia. Solids
1/2"
Height
10-1/16"

Details

HP
1/3
Max. Head
19 ft.
Base Material
Polypropylene
GPH of Water @ 10 Ft. of Head
2040
Voltage
115
Amps
9.6
Shaft Seal
Carbon Ceramic
GPM of Water @ 5 Ft. of Head
43 (Primary`
Off Point (In.)
3
GPH of Water @ 15 Ft. of Head
1140
Off Point
3
Switch Type
Vertical
Switch Type - Pumps
Vertical
Max. Head (Ft.) - Back-Up
17.5
Amps - Pumps
9.60
Impeller Material - Pumps
Polypropylene
Housing Material
Cast iron
12VDC Battery Charger
10A
Max. Flow (GPH) - Back-Up
1380
Discharge NPT
1-1/2"
Amps - Back-Up
8.4A
GPH of Water @ 5 Ft. of Head
2580
Item
Primary Sump Pump w/ Battery Back Up System
Impeller Material
Polypropylene
Includes
Battery Charger, Check Valve
On Point (In.)
7-1/4
Max. Flow (GPH)
2580
On Point
7-1/4
Max. Liquid Temp.
130 Degrees F
Motor Type
Oil Filled
Alarm Included
Yes

Description

Primary Sump Pump w/ Battery Back Up System

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.