Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sump/Battery Back-Up System, Pump HP 1/3

  • Mfr # 508-0017

  • Zoro # G9663143


product price: $773.99
/ea
Free Shipping & Returns

Key Features

HP
1/3 (Secondary)
Body Material
Cast Iron (Primary); Plastic (Secondary)
Alarm Output
Audible, Phone System, Visual, WiFi
Switch Actuation
Vertical Float
Flow Rate @ 10 Ft. of Head
30.0 gpm (Primary); 30.0 gpm (Secondary)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
508-0017
Zoro #
G9663143
UPC #
053514454470
Country of Origin
United States

Dimensions

Min. Sump Pit Dia.
18 in
Height
18-1/2"
Cord Length - Pumps
9 ft.
Manufacturers Warranty Length
3 yr
Max. Dia. Solids (In.) - Back-Up
1/4
Length
11-1/2"
Diameter
18"
Max. Diameter Solids
1/4 in
Width
10-1/2"
Width at Widest Point
10 1/2 in
Body Dia.
18 in
Primary Pump Overall Height
18 1/2 in
Discharge Dia.
1 1/2 in
Overall Height
18 1/2 in
Primary Pump Width at Widest Point
10 1/2 in
Sump Pit Diameter - Minimum
18 in
Discharge Diameter
1 1/2 in

Details

HP
1/3 (Secondary)
Body Material
Cast Iron (Primary); Plastic (Secondary)
Alarm Output
Audible, Phone System, Visual, WiFi
Switch Actuation
Vertical Float
Flow Rate @ 10 Ft. of Head
30.0 gpm (Primary); 30.0 gpm (Secondary)
Max. Head
22.0 ft (Primary)
Base Material
Polypropylene
Alarm Included
Yes
GPM of Water @ 5 Ft. of Head
39 (Primary)
Pump Body Material
Cast Iron (Primary), Plastic (Secondary)
Input Phase AC
1
Switch Type - Pumps
Float
Item - Sump Pumps
Sump/Battery Back-Up System
GPH of Water @ 5 Ft. of Head
2340
Voltage - Pumps
12VDC
Agency Compliance
CSA
Shaft Seal Material - Pumps
Carbon, Ceramic, Nitrile Rubber
GPM of Water @ 20 Ft. of Head
12 (Primary), 6 (Secondary)
Impeller Material - Pumps
Glass Filled Polypropylene
Off Point
1 in
Amps - Pumps
10.00
Duty
Intermittent
Outlet
1-1/2" NPT
Max. Flow (GPH) - Back-Up
2340
12VDC Battery Charger
10A
GPM of Water @ 10 Ft. of Head
36 (Primary), 30 (Secondary)
For Use With
Sump Pits Above 15" Diameter and 18" Deep
Max. Flow (GPH)
2340
Motor Type
Brush
Hz
60
Max. Liquid Temp.
130 Degrees F
Max. Head (Ft.) - Back-Up
22
Max Head - Pumps
22 ft.
Impeller Material
Polypropylene (Primary)
Max. Flow (GPH) - Pumps
2500
Handle
Yes
Amps
10.0 A
Amps - Back-Up
10.00
GPH of Water @ 10 Ft. of Head
1800
Item
Sump/Battery Back-Up System
Alarm Duration - Pumps
Continuous
GPM of Water @ 15 Ft. of Head
27 (Primary), 19 (Secondary)
Discharge NPT
1-1/2" F
On Point
Adjustable
Alarm Output - Pumps
Audible, Phone System, Visual, WiFi
GPH of Water @ 15 Ft. of Head
1200
Voltage - Back-Up
12VDC
GPH of Water @ 0 Ft. of Head
2300
Includes
Battery Box, Battery Charger, Check Valve, Controller with Internet Connection, Installation Hardware Kit
Bearing Type
Ball
Max. Head - Pumps
22 ft.
Alarm Application
Indoor
Secondary Pump Body Material
Plastic
Secondary Pump Flow Rate @ 10 Ft. of Head
30.0 gpm
Secondary Pump Shaft Seal Material
Ceramic
Duty Cycle
Intermittent
Primary Pump Hz
60
Primary Pump Flow Rate @ 5 Ft. of Head
39.0 gpm
Flow Rate @ 5 Ft. of Head
39.0 gpm (Primary); 39.0 gpm (Secondary)
Primary Pump Flow Rate @ 10 Ft. of Head
30.0 gpm
Primary Pump Body Material
Cast Iron
Primary Pump Duty Cycle
Intermittent
Flow Rate @ 15 Ft. of Head
20.0 gpm (Primary); 20.0 gpm (Secondary)
Secondary Pump Flow Rate @ 5 Ft. of Head
39.0 gpm
Primary Pump Amps
10.0
Discharge
1-1/2 in M PVC Glue
Primary Pump Impeller Material
Glass Filled Polypropylene
Primary Pump Shaft Seal Material
Buna-N
Discharge Gender
Male
Discharge Standard
PVC Glue
Secondary Pump Flow Rate @ 15 Ft. of Head
20.0 gpm
Switch Electrical Connection
Piggyback
Primary Pump Flow Rate @ 15 Ft. of Head
20.0 gpm
Secondary Pump Maximum Head
22 ft
Secondary Pump HP
1/3 hp
Secondary Pump Amps
10
Secondary Pump Rated Voltage
12V DC
Primary Pump Phase
1
Power Source
Corded Electric
Alert Output
Audio, Visual
Alerts Indicated
Continuous Run, High Control Voltage, High Water, Power Outage, Pump Contactor Failure, Pump Fail to Run, Seal Failure
Connectivity
Wi-Fi
For Media Type
Clear Water
Standards
CSA
Alert Messaging
Email, Mobile App, Text
Series
Aquanot

Description

Sump/Battery Back-Up System, Switch Actuation Vertical Float, Flow Rate @ 10 Ft. of Head 30.0 gpm (Primary); 30.0 gpm (Secondary), Pump Body Material Cast Iron (Primary), Plastic (Secondary), Alarm Output Audible, Phone System, Visual, WiFi, HP 1/3 (Secondary), Max. Head 22.0 ft (Primary), Impeller Material Polypropylene (Primary), Shaft Seal Material - Pumps Carbon, Ceramic, Nitrile Rubber, On Point Adjustable, Off Point 1 in, Min. Sump Pit Dia. 18 in, Width at Widest Point 10 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.