Waste-Mate 4/10 HP 2" Manual Submersible Sewage Pump 115V

  • Mfr # 264-0002

  • Zoro # G2846295


product price:  $412.99
/ea
Free Shipping & Returns

Key Features

HP
4/10
Phase - Pumps
1
Switch Actuation
No Switch Included
Body Material
Cast Iron
Base Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
264-0002
Zoro #
G2846295
UPC #
053514093419
Country of Origin
United States

Dimensions

Max. Diameter Solids
2 in
Cord Length
15 ft
Diameter
4-7/8"
Max. Dia. Solids
2"
Manufacturers Warranty Length
3 yr
Height
14-3/4"
Cord Length - Pumps
15 ft.
Min. Sump Pit Dia.
18 in
Discharge Dia.
2 in
Body Dia.
4 7/8 in
Overall Height
14 3/4 in
Sump Pit Diameter - Minimum
18 in
Solids Diameter - Maximum
2 in
Discharge Diameter
2 in
Body Diameter
13 1/8 in
Width at Widest Point
13 1/8 in

Details

HP
4/10
Phase - Pumps
1
Switch Actuation
No Switch Included
Body Material
Cast Iron
Base Material
Polypropylene
Flow Rate @ 10 Ft. of Head
60 gpm
Max. Head
18 ft
Impeller Material
Thermoplastic
Motor Type
Hermetically-Sealed, Oil-Filled, Permanent Split Capacitor
Agency Compliance
CSA Certified, UL Listed
Max. Head - Pumps
18 ft.
Impeller Material - Pumps
Polypropylene
GPM of Water @ 15 Ft. of Head
22
GPM of Water @ 10 Ft. of Head
60
Pump Body Material
Cast Iron
Motor RPM
1725
Item - Sewage Pumps
Submersible Sewage Pump
Housing Material
Cast iron
Bearing Type
Sleeve
Shaft Seal
Carbon/Ceramic
Max. Liquid Temp.
130 Degrees F
GPM of Water @ 5 Ft. of Head
90
Thermal Protection
Yes
Amps
9.40 A
Switch Type - Pumps
No Switch Included
Pump Type
Manual
Item
Sewage Ejector Pump
Input Phase AC
1
Voltage
115
Switch Type
None
Shaft Seal Material - Pumps
Carbon, Ceramic
Voltage - Pumps
120VAC
Phase
Single
Amps - Pumps
9.40
Discharge NPT
2"
RPM
1,725 RPM
Duty Cycle
Continuous
Off Point
4 1/2 in
Flow Rate @ 15 Ft. of Head
23 gpm
Discharge Gender
Female
Switch Electrical Connection
No Switch Included
Discharge
2 in FNPT
Discharge Standard
NPT
Rated Voltage
115V AC
On Point
12 1/2 in
Standards
CSA Certified, UL Listed
Type
Manual
Feet of Head - Maximum
18 ft
Shaft Seal Type
Single Mechanical
Liquid Temperature - Maximum
130 Degrees F
Requires Control Panel
No Control Panel Required
Horsepower
2/5 hp
Shaft Seal Material
Carbon/Ceramic
Series
Model 264
Rotation Speed - Maximum
1,725 RPM
Hazardous Location Class
Not Rated
Power Source
Corded Electric
For Media Type
Sewage Water
Flow Rate @ 10 ft of Head
60 gpm
Frequency
60 Hz
Current
9.40 A
Volute Material
Cast Iron
Motor Housing Material
Cast Iron
Discharge Orientation
Vertical

Description

Sewage Ejector Pump, HP 4/10, Rated Voltage 115V AC, Phase - Pumps 1, Amps 9.40 A, Motor Type Hermetically-Sealed, Oil-Filled, Permanent Split Capacitor, Body Material Cast Iron, Impeller Material Thermoplastic, Shaft Seal Material - Pumps Carbon, Ceramic, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, On Point 12 1/2 in, Off Point 4 1/2 in, Flow Rate @ 10 Ft. of Head 60 gpm, Flow Rate @ 15 Ft. of Head 23 gpm, Max. Diameter Solids 2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.