Waste-Mate N270 Non-Automatic Submersible Sewage Pump 270-0002, 1 HP
- Mfr # 270-0002
- Zoro # G005610553
product price:Â
$
2,699.99
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
- 270-0002
- Zoro #
- G005610553
- UPC #
- 53514057817
- Country of Origin
- United States
Description
Zoeller waste-mate n270 non-automatic submersible sewage pump 270-0002, 1 hp zoeller n270 waste-mate non automatic submersible sewage/effluent or dewatering pump. This pump has 2" npt discharge which passes 2" spherical solids. The sizing of effluent systems normally requires variable level float(s) controls and properly sized basins to achieve required pumping cycles or dosing timers with non automatic pumps. Consult factory for special applications. Not affected by materials normally found in drainage and sewage sumps - stainless steel screws, bolts and handle - corrosion-resistant, powder coated epoxy finish - minimum recommended basin size (small load applications) simplex - 18" x 30".
Documents & Resources