Zoeller 137-0002 N137 - 1/2 HP Cast Iron Sump / Effluent Pump (Non-Automatic)
- Mfr # 137-0002
- Zoro # G005651075
product price:Â
$
518.99
/ea
Free Shipping & Returns
Key Features
Phase - Pumps
1
Cord Length
15 ft
HP
0.5
Amps
10.7
Body Material
Cast Iron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 137-0002
- Zoro #
- G005651075
- UPC #
- 53514013950
- Country of Origin
- United States
Dimensions
- Cord Length
- 15 ft
- Length
- 11 in
- Width
- 11 in
- Height
- 13-3/4 in
Details
- Item
- Effluent Pump
- Phase - Pumps
- 1
- HP
- 0.5
- Amps
- 10.7
- Body Material
- Cast Iron
- Max. Head
- 26 ft
- Motor Type
- Split Phase or 3 Phase
- Pump RPM
- 1750
- Voltage
- 115V
- Max. Temp.
- 130 Degrees F
- Agency Compliance
- UL Listed
- Discharge NPT
- 1-1/2 in
- Application
- Effluent
- Coating
- Epoxy; Powder Coated
- End Connection
- FNPT
- Power Source
- AC
- Discharge Configuration
- Vertical
- Flow Rate
- 93 GPM
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.