This item is Discontinued.

Zoeller Zoeller 30-0041 PVC Quiet Check Solvent Weld Check Valve with 1.5 in. Clear Body Union 30-0041

Zoeller 30-0041 PVC Quiet Check Solvent Weld Check Valve with 1.5 in. Clear Body Union (Discontinued)

  • Mfr # 30-0041
  • Zoro # G703992135
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
30-0041
Zoro #
G703992135
UPC #
053514264161
Country of Origin
China

Description

Features
  • 1/2 lbs (0.23 Kg) spring magically eliminates water hammer
  • Reduces motor and pump noise from plumbing system
  • Designed for both horizontal and vertical usage
  • Full-flow, non-clog design installation
  • Durably-constructed PVC check body and compression end fittings
  • Solvent-weld ends with unions allow for easy installation
  • 30-0044 and 30-0045, no unions, solvent-weld only
  • No threading of pipe required
Specifications
  • Pipe Size: 1-1/2"
  • Valve Body: Clear
  • Length: 9.5"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.