ecoPRO Disinfecting Wipes Portable Bucket & Refill, 800 Wipes

  • Mfr # ZECO800-B
  • Zoro # G613041152
product price: 
$
57.59
/ea

Key Features

Packaging Type
Roll
Wipes per Container
800 wipes/roll
Sheet Size
8 in H x 6 in W
Contains
Citric Acid (0.60%)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZECO800-B
Zoro #
G613041152
UPC #
-
Country of Origin
United States

Dimensions

Sheet Size
8 in H x 6 in W

Details

Packaging Type
Roll
Wipes per Container
800 wipes/roll
Contains
Citric Acid (0.60%)

Description

Biodegradable Disinfectant Wipes + Portable Bucket BundleEnhance your cleaning routine with the Biodegradable Disinfectant Wipes + Portable Bucket Bundle. This versatile bundle includes a single roll of Zogics Disinfectant Wipes paired with our durable, refillable bucket, perfect for disinfecting hard, non-porous surfaces. Easily transport this convenient bucket of wipes around your fitness center, classroom, gymnasium, hotel, or hospital, ensuring a clean and safe environment wherever you go.Create a Clean and Safe Environment with Our Disinfectant Wipes BundleEco-Friendly and Effective: EcoPRO Biodegradable Wipes are 100% biodegradable and EPA-registered, killing 99.9% of germs and bacteria in seconds. They are effective against MRSA, HIV-1, H1N1, E. coli, and more. Free from bleach, dyes, phosphates, parabens, phenol, phthalates, and harsh chemicals, these wipes use natures best ingredients to provide an effective, eco-friendly clean. The light, pleasant scent is perfect for those with fragrance sensitivities.Ample Supply: Each roll contains 800 plant-based disinfecting wipes, offering plenty of supply for extensive cleaning needs.Versatile Cleaning Solution: Zogics Biodegradable Disinfecting Wipes are ideal for maintaining cleanliness and hygiene across a variety of hard surfaces. Whether you're wiping down gym equipment, cleaning kitchen countertops, or sanitizing frequently touched objects like keyboards and toys, these wipes are up to the task. They are even safe for use on medical equipment, making them a trusted choice in healthcare settings.Gentle and Thorough Cleaning: The plant-based formula effectively cleans and disinfects without causing damage or leaving behind lint or harmful residues. This gentle yet powerful solution ensures your surfaces are free from harmful bacteria and viruses, providing a thorough clean with a light, pleasant scent that won't overwhelm.Portable and Durable Bucket: The sturdy, refillable bucket is designed for easy transportation and use, making it simple to move your wipes wherever they are needed. Its durable construction ensures long-lasting use, providing a practical solution for high-traffic areas.Clean with confidence using the Biodegradable Disinfectant Wipes + Portable Bucket Bundle. Offering a powerful, eco-friendly clean in a convenient, portable format, this bundle is the perfect solution for maintaining hygiene and safety in any environment.


  • EPA Designed for the Environment (DfE) certified
  • Plant-based disinfecting wipe
  • EPA Registered
  • Made in the USA
  • Streak-free cleaning and proven effective on most hard, non-porous surfaces
  • Comes with durable, refillable bucket with re-closable cap to keep wipes wet longer when not in use

Restrictions

Hazardous material

Ratings & reviews