Hand Sanitizing Wipes Portable Bucket & Refill, 2,000 Wipes

  • Mfr # Z2000-B
  • Zoro # G713041151
product price: 
$
72.59
/ea

Key Features

Packaging Type
Roll
Sheet Size
8 in H x 5.25 in W
Fragrance
A clean, fresh scent
Contains
Benzalkonium Chloride
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
Z2000-B
Zoro #
G713041151
UPC #
-
Country of Origin
United States

Dimensions

Sheet Size
8 in H x 5.25 in W

Details

Packaging Type
Roll
Wipes per Container
2,000 wipes/roll
Fragrance
A clean, fresh scent
Contains
Benzalkonium Chloride

Description

Bucket of Sanitizing Wipes | Hand &Surface Sanitizing WipesEnhance your cleaning routine with the Bucket of Sanitizing Wipes, perfect for both hand and surface sanitization. This bundle pairs a single roll of our Sanitizing Wipes with a sturdy, refillable bucket, providing a convenient and effective solution for maintaining cleanliness in various environments.Why Choose Our Bucket of Sanitizing Wipes Bundle?Comprehensive Cleaning: Zogics bulk hand and surface sanitizing wipes are specially textured to thoroughly remove germs and dirt from soiled hands, gym equipment, countertops, and more. These wipes are designed to handle a wide range of cleaning tasks, making them a versatile addition to your cleaning supplies.Gentle and Effective Formula: The alcohol-free formula of our sanitizing wipes is both gentle and effective, ensuring thorough cleaning and sanitizing of most surfaces without causing damage. Their low-moisture content makes them ideal for use on electronic panels, equipment, and keyboards, as well as in gym settings.Ample Supply: Each roll includes 2,000 lightly-saturated wipes, ensuring you have an abundant supply to meet all your cleaning needs. Measuring 8 high x 5.25 wide, these wipes are perfectly sized for various applications.Durable and Refillable Bucket: The sturdy bucket is designed for easy refilling and transportation, making it an ideal choice for high-traffic areas. Its durable construction ensures long-lasting use, while the refillable design helps reduce waste and maintain a constant supply of wipes.Versatile Usage: Whether youre cleaning gym equipment, sanitizing hands, or wiping down electronic devices, these sanitizing wipes are up to the task. They provide a reliable and efficient solution for maintaining hygiene across different settings.Choose the Bucket of Sanitizing Wipes for a reliable, versatile, and efficient cleaning solution. With a generous supply of high-quality sanitizing wipes and a durable, refillable bucket, this bundle is perfect for keeping your environment clean and hygienic.


  • Kills 99.9% of germs
  • Safe and effective on gym equipment
  • Free of phenol, bleach, and alcohol
  • Specially textured to remove germs and dirt from soiled hands, equipment, countertops, and more
  • Multipurpose formula for use on both hands and surfaces
  • Ideal for fitness centers, schools, offices, grocery stores, healthcare settings and more!

Restrictions

Hazardous material

Ratings & reviews