Shop ZOGICS
See all product information
Create Account
Glass Cleaner, 19 oz, Trigger Spray Bottle, 12 PK
- Mfr # ZGCSPRAY-Case
- Zoro # G916507799
product price:Â
$
87.45
/pk of 12, $7.29/ea
Key Features
Container Type
Trigger Spray Bottle
Container Size
19 oz
Ammonia Free
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZGCSPRAY-Case
- Zoro #
- G916507799
- UPC #
- -
- Country of Origin
- United States
- Item
- Glass Cleaner
- Container Type
- Trigger Spray Bottle
- Ammonia Free
- Yes
Dimensions
- Container Size
- 19 oz
Description
Ammonia-Free Glass Cleaner, Zogics Achieve a streak-free shine with Zogics Glass Cleaning Spray. Formulated to tackle smudges, fingerprints, and dirt, this powerful glass cleaner is perfect for windows, mirrors, and other glass surfaces. The 19 oz aerosol spray bottle offers an easy application, providing an even mist that covers surfaces completely, leaving no residue behind.
- Streak-Free Formula:Leaves glass surfaces spotless and clear.
- Easy Application:Convenient aerosol spray for quick and uniform coverage.
- Versatile Use:Suitable for windows, mirrors, and various glass surfaces.
- Professional Quality:Ideal for commercial environments where pristine glass is essential.
- Residue-Free:No streaks, no smudges, just crystal-clear results.
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.