Zoro Homepage

Laundry Detergent, 4 Scent-Free, 4 PK

  • Mfr # ZHSLD-4

  • Zoro # G608584398


product price: $198.99
/pk 4, $49.75/ea
Free Shipping & Returns

Key Features

Cleaner Container Size
4
Volume Capacity
100 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZHSLD-4
Zoro #
G608584398
UPC #
850017551848
Country of Origin
United States

Dimensions

Cleaner Container Size
4

Details

Item
Laundry Detergent
Fragrance
Scent-Free
Volume Capacity
100 oz

Description

A hypoallergenic, scent-free clean that cares, Zogics EcoPro liquid laundry detergent combines an eco-friendly formula with a detergent that effectively cleans your linens. Most detergents mask odors, rather than actually removing them. Zogics EcoPro with Odor Release Technology completely eliminates odor-causing bacteria from fabric so clothes actually get clean. Only natural enzymes and fragrances are used, giving you cleaning power without irritating your skin, or harming the environment. Zogics EcoPro also removes odor causing bacteria in your washing machine, making it a natural washing machine cleaner as well.

Zogics is doing our part to help curb the amount of plastic that makes its way to our landfills and waterways. Our packaging uses 72% less plastic than traditional detergent bottles.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.