This item is Discontinued.

Zojirushi 16 oz Smoky Blue Stainless Steel Mug SMKHE48AG

16 oz Smoky Blue Stainless Steel Mug (Discontinued)

  • Mfr # SMKHE48AG
  • Zoro # G909911152
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMKHE48AG
Zoro #
G909911152
UPC #
4974305708083
Country of Origin
China

Dimensions

Height
9.1 in
Width
2.6 in
Depth
2.9 in

Details

Item
Flask
Color
Smoky Blue
Material
Stainless Steel
Features
Stain Proof, Corrosion Proof, Safety Lock
Capacity
16 oz
Hot Fluid Preservation Duration
1 hr
Insulation
Vacuum
Closure Type
Flip-top Lid
Cold Fluid Preservation Duration
6 hr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.