Zoro Homepage

Damper, 20" x 12", Static Pressure Reg.

  • Mfr # SPRD-20X12

  • Zoro # G8657693


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Frame Material
Galvanized Steel
Fits Brand
ZoneFirst
Overall Height
12 in
Minimum Ambient Temperature
0 Degrees F
For Duct Shape
Rectangular, Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPRD-20X12
Zoro #
G8657693
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
12 in
Frame Material Thickness
22 ga
Overall Width
2 1/8 in

Details

Item
Manual Damper
Frame Material
Galvanized Steel
Fits Brand
ZoneFirst
Minimum Ambient Temperature
0 Degrees F
For Duct Shape
Rectangular, Square
Mounting Position
Horizontal, Vertical
Damper Application
Control
Maximum Ambient Temperature
180 Degrees F
Counterbalanced
Yes
Series
SPRD
Maximum Pressure
0.5 in wc
Damper Type
Static

Description

Manual Damper, Damper Application Control, Frame Material Galvanized Steel, Overall Height 12 in, For Duct Shape Rectangular, Square, Overall Width 2 1/8 in, Frame Material Thickness 22 ga, Maximum Pressure 0.5 in wc, Damper Type Static, Maximum Ambient Temperature 180 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.