Zoro Homepage

#0-80 Socket Head Cap Screw, Plain Stainless Steel, 1/8 in Length, 500 PK

  • Mfr # NAS1351C002

  • Zoro # G2435463


product price: $145.99
/pk 500, $0.29/ea
Free Shipping & Returns

Key Features

Hex Drive
Thread Size
#0-80
Material
Stainless Steel
Finish
Plain
Standards
NAS1351
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NAS1351C002
Zoro #
G2435463
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#0-80
Screw Length
1/8 in

Details

Item
Socket Head Cap Screw
Material
Stainless Steel
Finish
Plain
Drive Type
Hex
Standards
NAS1351
System of Measurement
Inch
Fastener Thread Type
UNF Fine
Thread Style
Partially Threaded

Description

0-80X1/8 NAS1351/MS16996 Military Socket Head Cap Screw Fine Thr Stainless Steel DFAR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.