#0-80 x 1/8 in Phillips Pan Machine Screw, Black Oxide Stainless Steel, 50 PK

  • Mfr # 31-pbm-0c-12

  • Zoro # G116462553


product price:  $3.89
/pk 50, $0.08/ea
Sold in multiples of 3 for $11.67

Key Features

Phillips Drive
Pan Head
Thread Type
Coarse
Material
Stainless Steel
Type
Machine Screw
Thread Style
Fully Threaded
Maximum Head Height
3/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31-pbm-0c-12
Zoro #
G116462553
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Height
3/64 in
Maximum Head Width
7/64 in
Drive Size
#0
Fastener Length
1/8 in
Screw Size
#0-80
Thread Size
#0-80
Overall Length
1/8 in

Details

Thread Type
Coarse
Material
Stainless Steel
Type
Machine Screw
Thread Style
Fully Threaded
Drive
Phillips
Dimensional Standards
ASME B18.6.3
Tensile Strength
70,000 psi
Head Type
Pan
Item
Machine Screw
Material Grade/Class
18-8
System of Measurement
Inch
Finish
Black Oxide

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Black Oxide, Drive Phillips, Thread Size #0-80, Fastener Length 1/8 in, Drive Size #0, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 7/64 in, Maximum Head Height 3/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.