#0-80 x 3/16 in Phillips Flat Machine Screw, Stainless Steel, 50 PK
Mfr # ms51960-2d
Zoro # G216464372
product price: $4.15
/pk 50, $0.08/eaSold in multiples of 3 for $12.45
Key Features
Phillips Drive
Flat Head
Overall Length
3/16 in
Type
Machine Screw
System of Measurement
Inch
Material Grade/Class
18-8
Screw Size
#0-80
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ms51960-2d
Zoro #
G216464372
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3/16 in
Thread Size
#0-80
Fastener Length
3/16 in
Screw Size
#0-80
Details
Item
Machine Screw
Type
Machine Screw
System of Measurement
Inch
Material Grade/Class
18-8
Drive
Phillips
Head Type
Flat
Material
Stainless Steel
Description
Machine Screw, Head Type Flat, Material Stainless Steel, Drive Phillips, Thread Size #0-80, Fastener Length 3/16 in, Type Machine Screw, System of Measurement Inch, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.