#0-80 x 5/16 in Phillips Flat Military Standard Phil Flat 100 Degree, Stainless Steel, 50 PK
Mfr # ms24693c-422d
Zoro # G416464301
product price:Â $5.15
/pk 50, $0.10/ea
Sold in multiples of 2 for $10.30
Key Features
Flat Head
Phillips Drive
Thread Size
#0-80
Screw Size
#0-80
Material Grade/Class
18-8
Material
Stainless Steel
Type
Machine Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ms24693c-422d
Zoro #
G416464301
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
#0-80
Screw Size
#0-80
Overall Length
5/16 in
Fastener Length
5/16 in
Details
Material Grade/Class
18-8
Material
Stainless Steel
Type
Machine Screw
Head Type
Flat
Drive
Phillips
Item
Military Standard Phil Flat 100 Degree
System of Measurement
Inch
Description
Military Standard Phil Flat 100 Degree, Head Type Flat, Material Stainless Steel, Drive Phillips, Thread Size #0-80, Fastener Length 5/16 in, Type Machine Screw, System of Measurement Inch, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.