#0-80 x 9/16 in Phillips Pan Machine Screw, Passivated Stainless Steel, 100 PK
Mfr # 1-ppm-0c-56
Zoro # G216462835
product price: $3.99
/pk 100, $0.04/ea
Sold in multiples of 3 for $11.97
Key Features
Pan Head
Phillips Drive
Dimensional Standards
ASME B18.6.3
Material Grade/Class
18-8
Drive Size
#0
Thread Style
Fully Threaded
Thread Type
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-ppm-0c-56
Zoro #
G216462835
UPC #
-
Country of Origin
China
Dimensions
Drive Size
#0
Thread Size
#0-80
Screw Size
#0-80
Fastener Length
9/16 in
Maximum Head Height
7/16 in
Maximum Head Width
7/64 in
Overall Length
9/16 in
Details
Dimensional Standards
ASME B18.6.3
Material Grade/Class
18-8
Head Type
Pan
Thread Style
Fully Threaded
Thread Type
Coarse
Tensile Strength
70,000 psi
System of Measurement
Inch
Type
Machine Screw
Material
Stainless Steel
Finish
Passivated
Drive
Phillips
Item
Machine Screw
Description
Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #0-80, Fastener Length 9/16 in, Drive Size #0, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 7/64 in, Maximum Head Height 7/16 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.