Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

0.06" Thick x 0.09375" Hole x 0.15625" Stagger Carbon Steel Perforated Sheet A36 Round Hole

  • Mfr # 13520_24_36

  • Zoro # G906626257


product price: $64.79
/ea

Key Features

Thickness
0.06 in
Material
Carbon Steel
Hole Shape
Round
Gauge
16 ga
Thickness Tolerance
+/-0.03 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13520_24_36
Zoro #
G906626257
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.06 in
Overall Length
36 in
Overall Width
24 in
Hole Diameter
0.094 in

Details

Material
Carbon Steel
Hole Shape
Round
Gauge
16 ga
Thickness Tolerance
+/-0.03 in
Hole Pattern
Staggered
Yield Strength
48,000 psi
Center Spacing
0.16 in
Open Area
33 %
Standards
ASTM A36
Tensile Strength
58,000 psi
Item
Carbon Steel Perforated Sheet
Fabrication
Hot Rolled
Includes Material Certificate
No Certificates Included
Rockwell Hardness
B84
Brinell Hardness
140
Heat Treatment
No Heat Treatment
Mechanical Finish
Mill
Appearance
Metallic
Machinability
72 %
System of Measurement
Inch
Material Grade
A36
Weight Per Area
1.68 lb/sq ft
Heat Treatable
Heat Treatable
Shape
Rectangular
Elongation
23 %

Description

Carbon Steel Perforated Sheet, Material Carbon Steel, Material Grade A36, Open Area 33 Percent, Thickness 0.06 in, Overall Length 36 in, Overall Width 24 in, Hole Diameter 0.094 in, Hole Shape Round, Hole Pattern Staggered, Center Spacing 0.16 in, Gauge 16 ga, Mechanical Finish Mill, Fabrication Hot Rolled, Machinability 72 Percent, Standards ASTM A36, Tensile Strength 58,000 psi, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Appearance Metallic, Brinell Hardness 140

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.