Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

0.1875" x 1.25" Carbon Steel Rectangle Bar Commercial Quality Hot Rolled

  • Mfr # 10014_36_0

  • Zoro # G707044298


product price: $8.15
/ea
Sold in multiples of 2 for $16.30

Key Features

Material
Carbon Steel
Standards
ASTM A36
Thickness Tolerance
+/-0.007 in
Thickness
0.188 in
Tensile Strength
58,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10014_36_0
Zoro #
G707044298
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.188 in
Width Tolerance
+/-0.0312 in
Overall Length
36 in
Overall Width
1 1/4 in

Details

Item
Carbon Steel Rectangular Bar
Material
Carbon Steel
Standards
ASTM A36
Thickness Tolerance
+/-0.007 in
Tensile Strength
58,000 psi
Yield Strength
48,000 psi
Heat Treatable
Heat Treatable
Machinability
72 %
Includes Material Certificate
Material Certificate with Lot Number
Material Grade
A36
Tolerance Rating
Standard
Appearance
Metallic
Heat Treatment
No Heat Treatment
Brinell Hardness
140 BHN
Fabrication
Hot Rolled
Mechanical Finish
Mill
Rockwell Hardness
77 HRB
Shape
Rectangular
System of Measurement
Inch
Elongation
23 %

Description

Carbon Steel Rectangular Bar, Material Carbon Steel, Material Grade A36, Thickness 0.188 in, Thickness Tolerance +/-0.007 in, Overall Length 36 in, Overall Width 1 1/4 in, Fabrication Hot Rolled, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Yield Strength 48,000 psi, Tensile Strength 58,000 psi, Brinell Hardness 140 BHN, Rockwell Hardness 77 HRB, Machinability 72 Percent, Standards ASTM A36, Appearance Metallic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.