0.25" OD x 0.035" Wall x 0.18" ID Carbon Steel Round Tube A513-Type 5 DOM

  • Mfr # 7752_36_0

  • Zoro # G506629351


product price:  $42.49
/ea

Key Features

Wall Thickness
0.035 in
Standards
ASTM A513
Outside Diameter
1/4 in
Outside Diameter Tolerance
+0.004 in
Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7752_36_0
Zoro #
G506629351
UPC #
-
Country of Origin
Multiple

Dimensions

Wall Thickness
0.035 in
Outside Diameter
1/4 in
Outside Diameter Tolerance
+0.004 in
Inside Diameter
0.18 in
Overall Length
36 in

Details

Standards
ASTM A513
Item
Carbon Steel Round Tube
Material
Carbon Steel
Tensile Strength
132,000 psi
Material Grade
A513
Machinability
Not Available
Fabrication
Cold Rolled
System of Measurement
Inch
Rockwell Hardness
75 HRB
Wall Thickness Tolerance
+/-0.002 in
Tolerance Rating
Oversized
Brinell Hardness
137 BHN
Shape
Round
Mechanical Finish
Mill
Includes Material Certificate
Material Certificate with Lot Number
Application
Automotive, Construction, Industrial
Heat Treatment
No Heat Treatment
Appearance
Metallic
Heat Treatable
Heat Treatable
Yield Strength
74,200 psi
Resistance Properties
Corrosion-Resistant
Elongation
36 %

Description

Carbon Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.