0.25" OD x 0.035" Wall x 0.18" ID Carbon Steel Round Tube A513-Type 5 DOM

  • Mfr # 7752_48_0

  • Zoro # G406629277


product price:  $56.59
/ea

Key Features

Wall Thickness
0.035 in
Standards
ASTM A513
Tolerance Rating
Oversized
Application
Automotive, Construction, Industrial
Rockwell Hardness
75 HRB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7752_48_0
Zoro #
G406629277
UPC #
-
Country of Origin
Multiple

Dimensions

Wall Thickness
0.035 in
Inside Diameter
0.18 in
Outside Diameter
1/4 in
Outside Diameter Tolerance
+0.004 in
Overall Length
4 ft

Details

Standards
ASTM A513
Item
Carbon Steel Round Tube
Tolerance Rating
Oversized
Application
Automotive, Construction, Industrial
Rockwell Hardness
75 HRB
Mechanical Finish
Mill
System of Measurement
Inch
Tensile Strength
132,000 psi
Material Grade
A513
Fabrication
Cold Rolled
Includes Material Certificate
Material Certificate with Lot Number
Shape
Round
Material
Carbon Steel
Heat Treatment
No Heat Treatment
Wall Thickness Tolerance
+/-0.002 in
Heat Treatable
Heat Treatable
Brinell Hardness
137 BHN
Yield Strength
74,200 psi
Machinability
Not Available
Appearance
Metallic
Elongation
36 %
Resistance Properties
Corrosion-Resistant

Description

Carbon Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.