0.375" OD x 0.065" Wall x 0.25" ID Carbon Steel Round Tube A513-Type 5 DOM

  • Mfr # 7755_36_0
  • Zoro # G306629285
product price: 
$
17.99
/ea

Key Features

Wall Thickness
0.065 in
Standards
ASTM A513
Heat Treatable
Heat Treatable
Overall Length
36 in
Inside Diameter
0.25 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7755_36_0
Zoro #
G306629285
UPC #
-
Country of Origin
Multiple

Dimensions

Wall Thickness
0.065 in
Overall Length
36 in
Inside Diameter
0.25 in
Outside Diameter Tolerance
+0.004 in
Outside Diameter
3/8 in
Wire Rope Length
36 in
Length
36 in

Details

Item
Carbon Steel Round Tube
Standards
ASTM A513
Heat Treatable
Heat Treatable
Tensile Strength
132,000 psi
Material Grade
A513
Appearance
Metallic
Mechanical Finish
Mill
Tolerance Rating
Oversized
Heat Treatment
No Heat Treatment
Shape
Round
Yield Strength
74,200 psi
System of Measurement
Inch
Machinability
Not Available
Application
Automotive, Construction, Industrial
Fabrication
Cold Rolled
Material
Carbon Steel
Rockwell Hardness
75 HRB
Brinell Hardness
137 BHN
Includes Material Certificate
Material Certificate with Lot Number
Wall Thickness Tolerance
+/-0.002 in
Resistance Properties
Corrosion-Resistant
Elongation
36 %
Shell Material
Carbon Steel

Description

Carbon Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews