Zoro Homepage

0.5" Hole x No 16 Carbon Steel Expanded A36-Flattened

  • Mfr # 22495_12_36

  • Zoro # G706625955


product price: $29.99
/ea

Key Features

Material
Carbon Steel
Hole Shape
Diamond
Overall Thickness
0.05 in
Tensile Strength
58,000 psi
Strand Thickness
0.05 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22495_12_36
Zoro #
G706625955
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Thickness
0.05 in
Strand Thickness
0.05 in
Strand Width
0.096 in
Trade Size
1/2 in-#16
Opening Size
0.312 in x 1 in
Short Way Diamond Size
0.5 in
Overall Length
36 in
Overall Width
12 in
Long Way Diamond Size
1.25 in
Hole Diameter
0.5 in
Diamond Size
0.5 in x 1.25 in

Details

Material
Carbon Steel
Hole Shape
Diamond
Tensile Strength
58,000 psi
Item
Carbon Steel Expanded Sheet
Yield Strength
48,000 psi
Thickness Tolerance
+/-0.03 in
Standards
ASTM A36
Open Area
63 %
Material Grade
A36
Short Way of Opening
0.312 in
Mechanical Finish
Mill
Fabrication
Hot Rolled
Diamond Pattern
Flattened
Brinell Hardness
140
Rockwell Hardness
B84
Includes Material Certificate
No Certificates Included
Tolerance Rating
Standard
Shape
Rectangular
Weight Per Area
2.49 lb/sq ft
Machinability
72 %
System of Measurement
Inch
Long Way of Opening
1 in
Appearance
Metallic
Elongation
23 %

Description

Carbon Steel Expanded Sheet, Material Carbon Steel, Material Grade A36, Mechanical Finish Mill, Overall Length 36 in, Overall Thickness 0.05 in, Overall Width 12 in, Diamond Pattern Flattened, Strand Thickness 0.05 in, Strand Width 0.096 in, Trade Size 1/2 in-#16, Long Way Diamond Size 1.25 in, Short Way Diamond Size 0.5 in, Long Way of Opening 1 in, Short Way of Opening 0.312 in, Fabrication Hot Rolled, Machinability 72 Percent, Appearance Metallic, Brinell Hardness 140

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.