Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

0.5" Hole x No 16 Carbon Steel Expanded A36-Standard

  • Mfr # 22554_36_48

  • Zoro # G106625951


product price: $62.19
/ea

Key Features

Material
Carbon Steel
Hole Shape
Diamond
Standards
ASTM A36
Overall Thickness
0.175 in
Thickness Tolerance
+/-0.03 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22554_36_48
Zoro #
G106625951
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Thickness
0.175 in
Trade Size
1/2 in-#16
Strand Thickness
0.06 in
Opening Size
0.375 in x 0.938 in
Strand Width
0.087 in
Long Way Diamond Size
1.2 in
Short Way Diamond Size
0.5 in
Diamond Size
0.5 in x 1.2 in
Overall Width
36 in
Overall Length
4 ft
Hole Diameter
0.5 in

Details

Material
Carbon Steel
Hole Shape
Diamond
Standards
ASTM A36
Thickness Tolerance
+/-0.03 in
Open Area
65 %
Tensile Strength
58,000 psi
Item
Carbon Steel Expanded Sheet
Yield Strength
48,000 psi
Mechanical Finish
Mill
Long Way of Opening
0.938 in
Machinability
72 %
Diamond Pattern
Raised
Material Grade
A36
Brinell Hardness
140
System of Measurement
Inch
Rockwell Hardness
B84
Shape
Rectangular
Weight Per Area
10.56 lb/sq ft
Tolerance Rating
Standard
Short Way of Opening
0.375 in
Includes Material Certificate
No Certificates Included
Appearance
Metallic
Fabrication
Hot Rolled
Elongation
23 %

Description

Carbon Steel Expanded Sheet, Material Carbon Steel, Material Grade A36, Mechanical Finish Mill, Overall Length 4 ft, Overall Thickness 0.175 in, Overall Width 36 in, Diamond Pattern Raised, Strand Thickness 0.06 in, Strand Width 0.087 in, Trade Size 1/2 in-#16, Long Way Diamond Size 1.2 in, Short Way Diamond Size 0.5 in, Long Way of Opening 0.938 in, Short Way of Opening 0.375 in, Fabrication Hot Rolled, Machinability 72 Percent, Appearance Metallic, Brinell Hardness 140

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.