Zoro Homepage

0.5" Hole x No 18 Carbon Steel Expanded A36-Flattened

  • Mfr # 22486_24_24

  • Zoro # G106625890


product price: $22.15
/ea

Key Features

Material
Carbon Steel
Hole Shape
Diamond
Trade Size
1/2 in-#18
Strand Width
0.097 in
Strand Thickness
0.039 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22486_24_24
Zoro #
G106625890
UPC #
-
Country of Origin
Multiple

Dimensions

Trade Size
1/2 in-#18
Strand Width
0.097 in
Strand Thickness
0.039 in
Overall Thickness
0.039 in
Opening Size
0.312 in x 1 in
Hole Diameter
0.5 in
Short Way Diamond Size
0.5 in
Long Way Diamond Size
1.25 in
Overall Length
24 in
Overall Width
24 in
Diamond Size
0.5 in x 1.25 in

Details

Material
Carbon Steel
Hole Shape
Diamond
Item
Carbon Steel Expanded Sheet
Thickness Tolerance
+/-0.03 in
Tensile Strength
58,000 psi
Open Area
60 %
Standards
ASTM A36
Yield Strength
48,000 psi
Shape
Square
Long Way of Opening
1 in
System of Measurement
Inch
Machinability
72 %
Fabrication
Hot Rolled
Short Way of Opening
0.312 in
Material Grade
A36
Appearance
Metallic
Rockwell Hardness
B84
Brinell Hardness
140
Mechanical Finish
Mill
Tolerance Rating
Standard
Diamond Pattern
Flattened
Includes Material Certificate
No Certificates Included
Weight Per Area
2.68 lb/sq ft
Elongation
23 %

Description

Carbon Steel Expanded Sheet, Material Carbon Steel, Material Grade A36, Mechanical Finish Mill, Overall Length 24 in, Overall Thickness 0.039 in, Overall Width 24 in, Diamond Pattern Flattened, Strand Thickness 0.039 in, Strand Width 0.097 in, Trade Size 1/2 in-#18, Long Way Diamond Size 1.25 in, Short Way Diamond Size 0.5 in, Long Way of Opening 1 in, Short Way of Opening 0.312 in, Fabrication Hot Rolled, Machinability 72 Percent, Appearance Metallic, Brinell Hardness 140

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.