Zoro Homepage

0.5" Hole x No 18 Carbon Steel Expanded A36-Flattened

  • Mfr # 22486_24_36

  • Zoro # G106625906


product price: $34.69
/ea

Key Features

Material
Carbon Steel
Hole Shape
Diamond
Standards
ASTM A36
Tensile Strength
58,000 psi
Thickness Tolerance
+/-0.03 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22486_24_36
Zoro #
G106625906
UPC #
-
Country of Origin
Multiple

Dimensions

Trade Size
1/2 in-#18
Opening Size
0.312 in x 1 in
Overall Thickness
0.039 in
Strand Width
0.097 in
Strand Thickness
0.039 in
Overall Length
36 in
Hole Diameter
0.5 in
Overall Width
24 in
Short Way Diamond Size
0.5 in
Long Way Diamond Size
1.25 in
Diamond Size
0.5 in x 1.25 in

Details

Material
Carbon Steel
Hole Shape
Diamond
Standards
ASTM A36
Tensile Strength
58,000 psi
Item
Carbon Steel Expanded Sheet
Thickness Tolerance
+/-0.03 in
Open Area
60 %
Yield Strength
48,000 psi
Rockwell Hardness
B84
Brinell Hardness
140
Short Way of Opening
0.312 in
Weight Per Area
4.02 lb/sq ft
Long Way of Opening
1 in
System of Measurement
Inch
Mechanical Finish
Mill
Material Grade
A36
Includes Material Certificate
No Certificates Included
Shape
Rectangular
Appearance
Metallic
Tolerance Rating
Standard
Fabrication
Hot Rolled
Diamond Pattern
Flattened
Machinability
72 %
Elongation
23 %

Description

Carbon Steel Expanded Sheet, Material Carbon Steel, Material Grade A36, Mechanical Finish Mill, Overall Length 36 in, Overall Thickness 0.039 in, Overall Width 24 in, Diamond Pattern Flattened, Strand Thickness 0.039 in, Strand Width 0.097 in, Trade Size 1/2 in-#18, Long Way Diamond Size 1.25 in, Short Way Diamond Size 0.5 in, Long Way of Opening 1 in, Short Way of Opening 0.312 in, Fabrication Hot Rolled, Machinability 72 Percent, Appearance Metallic, Brinell Hardness 140

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.