Zoro Homepage

0.5" Hole x No 18 Carbon Steel Expanded A36-Standard

  • Mfr # 22553_36_36

  • Zoro # G906625946


product price: $54.19
/ea

Key Features

Material
Carbon Steel
Hole Shape
Diamond
Standards
ASTM A36
Overall Thickness
0.172 in
Thickness Tolerance
+/-0.03 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22553_36_36
Zoro #
G906625946
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Thickness
0.172 in
Strand Thickness
0.048 in
Opening Size
0.438 in x 0.938 in
Trade Size
1/2 in-#18
Strand Width
0.088 in
Overall Length
36 in
Diamond Size
0.5 in x 1.2 in
Short Way Diamond Size
0.5 in
Long Way Diamond Size
1.2 in
Hole Diameter
0.5 in
Overall Width
36 in

Description

Carbon Steel Expanded Sheet, Material Carbon Steel, Material Grade A36, Mechanical Finish Mill, Overall Length 36 in, Overall Thickness 0.172 in, Overall Width 36 in, Diamond Pattern Raised, Strand Thickness 0.048 in, Strand Width 0.088 in, Trade Size 1/2 in-#18, Long Way Diamond Size 1.2 in, Short Way Diamond Size 0.5 in, Long Way of Opening 0.938 in, Short Way of Opening 0.438 in, Fabrication Hot Rolled, Machinability 72 Percent, Appearance Metallic, Brinell Hardness 140

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.