0.5" OD x 0.035" Wall x 0.43" ID Carbon Steel Round Tube A513-Type 5 DOM

  • Mfr # 7756_72_0

  • Zoro # G906629326


product price:  $13.99
/ea

Key Features

Wall Thickness
0.035 in
Standards
ASTM A513
Outside Diameter Tolerance
+0.005 in
Fabrication
Cold Rolled
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7756_72_0
Zoro #
G906629326
UPC #
-
Country of Origin
Multiple

Dimensions

Wall Thickness
0.035 in
Outside Diameter Tolerance
+0.005 in
Inside Diameter
0.43 in
Outside Diameter
1/2 in
Overall Length
6 ft

Details

Standards
ASTM A513
Item
Carbon Steel Round Tube
Fabrication
Cold Rolled
System of Measurement
Inch
Rockwell Hardness
75 HRB
Brinell Hardness
137 BHN
Application
Automotive, Construction, Industrial
Mechanical Finish
Mill
Includes Material Certificate
Material Certificate with Lot Number
Yield Strength
74,200 psi
Heat Treatable
Heat Treatable
Material Grade
A513
Shape
Round
Tensile Strength
132,000 psi
Material
Carbon Steel
Wall Thickness Tolerance
+/-0.002 in
Heat Treatment
No Heat Treatment
Appearance
Metallic
Tolerance Rating
Oversized
Machinability
Not Available
Resistance Properties
Corrosion-Resistant
Elongation
36 %

Description

Carbon Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.