0.5" OD x 0.049" Wall x 0.4" ID Carbon Steel Round Tube A513-Type 5 DOM

  • Mfr # 7757_48_0

  • Zoro # G806629280


product price:  $28.69
/ea

Key Features

Wall Thickness
0.049 in
Standards
ASTM A513
Appearance
Metallic
Rockwell Hardness
75 HRB
Brinell Hardness
137 BHN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7757_48_0
Zoro #
G806629280
UPC #
-
Country of Origin
Multiple

Dimensions

Wall Thickness
0.049 in
Outside Diameter
1/2 in
Outside Diameter Tolerance
+0.005 in
Inside Diameter
0.4 in
Overall Length
4 ft

Details

Item
Carbon Steel Round Tube
Standards
ASTM A513
Appearance
Metallic
Rockwell Hardness
75 HRB
Brinell Hardness
137 BHN
Shape
Round
Application
Automotive, Construction, Industrial
Heat Treatable
Heat Treatable
Machinability
Not Available
Wall Thickness Tolerance
+/-0.002 in
Tensile Strength
132,000 psi
Tolerance Rating
Oversized
System of Measurement
Inch
Heat Treatment
No Heat Treatment
Includes Material Certificate
Material Certificate with Lot Number
Mechanical Finish
Mill
Fabrication
Cold Rolled
Material Grade
A513
Yield Strength
74,200 psi
Material
Carbon Steel
Elongation
36 %
Resistance Properties
Corrosion-Resistant

Description

Carbon Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.