0.5" OD x 0.095" Wall x 0.31" ID Carbon Steel Round Tube A513-Type 5 DOM

  • Mfr # 7759_36_0
  • Zoro # G206629354
product price: 
$
34.49
/ea

Key Features

Wall Thickness
0.095 in
Standards
ASTM A513
Machinability
Not Available
Tensile Strength
132,000 psi
Heat Treatment
No Heat Treatment
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7759_36_0
Zoro #
G206629354
UPC #
-
Country of Origin
Multiple

Dimensions

Wall Thickness
0.095 in
Outside Diameter
1/2 in
Outside Diameter Tolerance
+0.005 in
Overall Length
36 in
Inside Diameter
0.31 in
Wire Rope Length
36 in
Length
36 in

Details

Standards
ASTM A513
Item
Carbon Steel Round Tube
Machinability
Not Available
Tensile Strength
132,000 psi
Heat Treatment
No Heat Treatment
Material Grade
A513
Fabrication
Cold Rolled
Brinell Hardness
137 BHN
Appearance
Metallic
Material
Carbon Steel
Wall Thickness Tolerance
+/-0.002 in
System of Measurement
Inch
Mechanical Finish
Mill
Includes Material Certificate
Material Certificate with Lot Number
Application
Automotive, Construction, Industrial
Rockwell Hardness
75 HRB
Shape
Round
Tolerance Rating
Oversized
Heat Treatable
Heat Treatable
Yield Strength
74,200 psi
Elongation
36 %
Resistance Properties
Corrosion-Resistant
Shell Material
Carbon Steel

Description

Carbon Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews