0.5" OD x 0.12" Wall x 0.26" ID Carbon Steel Round Tube A513-Type 5 DOM

  • Mfr # 7760_36_0

  • Zoro # G206629279


product price:  $22.59
/ea

Key Features

Wall Thickness
0.12 in
Standards
ASTM A513
Application
Automotive, Construction, Industrial
Includes Material Certificate
Material Certificate with Lot Number
Brinell Hardness
137 BHN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7760_36_0
Zoro #
G206629279
UPC #
-
Country of Origin
Multiple

Dimensions

Wall Thickness
0.12 in
Outside Diameter Tolerance
+0.005 in
Outside Diameter
1/2 in
Inside Diameter
0.26 in
Overall Length
36 in

Details

Standards
ASTM A513
Item
Carbon Steel Round Tube
Application
Automotive, Construction, Industrial
Includes Material Certificate
Material Certificate with Lot Number
Brinell Hardness
137 BHN
Heat Treatment
No Heat Treatment
Heat Treatable
Heat Treatable
Material Grade
A513
Mechanical Finish
Mill
Wall Thickness Tolerance
+/-0.003 in
Material
Carbon Steel
Fabrication
Cold Rolled
Tolerance Rating
Oversized
Appearance
Metallic
Machinability
Not Available
Shape
Round
Yield Strength
74,200 psi
Tensile Strength
132,000 psi
Rockwell Hardness
75 HRB
System of Measurement
Inch
Elongation
36 %
Resistance Properties
Corrosion-Resistant

Description

Carbon Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.